Shop All Stem Casters
Richelieu
Richelieu F25749 2.5 in. General-Duty Rubber Rigid Caster; Black
Mfr # F25749
Zoro # G903915446
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richelieu
- MFR # F25749
- Zoro # G903915446
- UPC # 57507257499
- Country of Origin China
- Category Stem Casters
Description
These industrial black general-duty rubber casters are suitable for surfaces that have water, petroleum, or by-products. Combines strength and durability. Soft rubber tread combined with hard rubber rim for motion stability.
Specifications- Color: Black
- Material: Rubber
- Load Capacity: 176 lbs
- Wheel Diameter: 2 15/32"
- Total Height: 3 7/32"
- Tread Width: 1 1/16"
- Fastening Type: Fixed
- Axle Diameter: 5/16"
- Size: 2.5"
- Weight: 0.71 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHASE Swinging Door, 7 x 6 ft, Cloud Gray, PR (7284RDCGR)
- SHEPHERD CASTER 50mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 75 lb (PUT50637BK)
- ZORO SELECT Dock Bumper, 4x4-1/4x36 In., Rubber (22NT63)
- ZORO SELECT Caster Whl, Polyurethan, 3-1/4 in., 1120 lb (HTH 82X70/20-70K)
- RICHELIEU 2 in Polypropylene Swivel with Brake Caster Black (F25232)
- RICHELIEU 2 in MultiPurpose Rubber Caster with 043 in Friction Grip Stem Black (F30247)
- RICHELIEU 4 in Moldon Polyurethane Swivel Caster Red (F22104)
- RICHELIEU 2 in Dual Wheel Caster with Friction Grip Stem Black (F46180)
- RICHELIEU Richelieu F25830 4 in. General Duty Polypropylene Rigid Caster; Black (F25830)
- RICHELIEU 3 in Threaded Stem Brake Thermoplastic Rubber General Caster Gray (F24733)
- SHEPHERD CASTER 3" X 13/16" Non-Marking Rubber Soft Swivel Caster, Side Brake, Loads Up To 110 lb (PRE30634ZN-3RB)
- Richelieu Stem Casters