Shop All Stem Casters
Richelieu
Richelieu F25657 5 in. Thermoplastic Rubber Swivel Caster; Gray
Mfr # F25657
Zoro # G503915457
product price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richelieu
- MFR # F25657
- Zoro # G503915457
- UPC # 57507256577
- Country of Origin China
- Category Stem Casters
Description
Features
- These heavy-duty casters are durable and designed for use in the most demanding environments
- Non-marking rubber tread
- Polypropylene rim resistant to nicks, scratches, stains, and deterioration
- Thermoplastic rubber resistant to chemicals, caustics, oils, and wear
- Corrosion-resistant zinc finish
- Color: Gray
- Material: Thermoplastic Rubber
- Load Capacity: 298 lbs
- Wheel Diameter: 5"
- Total Height: 6 5/32"
- Fastening Type: Swivel without Brake
- Mounting Plate Size: 2 7/8" x 3 5/8" (73 mm x 92 mm)
- Size: 5"
- Weight: 2.16 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGA Fixed Dock Ladder, Side Step, 5 Steps, 9 Rungs, Overall Length 8'6" (MDS05)
- ZORO SELECT Caster Wheel, Cast Iron, 4 in., 1000 lb. (4DU77)
- POST GUARD Traveler, Portable Post Guard (PGTVR)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 6 ft., 8400 lb. (EN90X6)
- RICHELIEU Richelieu F42033 7 x 1.5 in. Plastic Offset Wheel; Black & White (F42033)
- RICHELIEU 4 in Swivel Rubber Gate Caster Black (F24807)
- RICHELIEU 2 in Dual Wheel Caster with Wood Stem Black (F48425)
- RICHELIEU 2 in Threaded Stem Brake Thermoplastic Rubber General Caster Gray (F24723)
- RICHELIEU Richelieu F25830 4 in. General Duty Polypropylene Rigid Caster; Black (F25830)
- RICHELIEU 2 in Rigid Thermoplastic Rubber Caster Gray (F24814)
- SERVICE CASTER 2 Inch MRI Safe Casters with Brakes, 7/16 Inch Grip Ring Stem, Set of 4, SCC, 4PK (SCC-GR02S50-TPR-GRY-B-716138-MRI-4)
- Richelieu Stem Casters