Shop All Furniture Parts
Richelieu Hardware
Vintage Round Legs, 9 27/32 in (250 mm), Stainless Steel, Adjustable
Mfr # 64130250170
Zoro # G104653871
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 70 kg
- Color Stainless Steel
- Material Aluminum
- Size 1 21/32 in (42 mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Richelieu Hardware
- MFR # 64130250170
- Zoro # G104653871
- UPC # 773199744115
- Country of Origin Taiwan, Province of China
- Category Furniture Parts
Dimensions
Size | 1 21/32 in (42 mm) |
Details
Capacity | 70 kg |
Color | Stainless Steel |
Material | Aluminum |
Description
Contemporary square leg for tables or desks. One of the easiest ways to customize your table or desk. Adjustable and easy to install.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABULAXE Mid-Century Modern Style Fabric Rocking Chair RAR Shell Dining Arm Chair, Light Gray (QI004089.LGY)
- R & R TEXTILE Mattress Cover, Anchor Band, 78x80 In. (X42107)
- BOSS Fabric Task Chair, 23-, No Arm, Black (B1016-BK)
- FELLOWES FOOTREST, ADJ, W/MICR, BK/SR (FEL8035001)
- RICHELIEU HARDWARE Vintage Square Legs, 7 7/8 in (200 mm), Stainless Steel, Adjustable (64134200170)
- RICHELIEU HARDWARE BORSA - Adjustable Furniture Leg, 7 7/8 in (200 mm), Chrome (64217200140)
- RICHELIEU HARDWARE Aluminum Table Leg, 14 3/4 in (375 mm), Polished Aluminum (5600310)
- RICHELIEU HARDWARE Adjustable Contemporary Versatile T or L Shaped Furniture Leg, 4 23/32 in (120 mm), Matte Black (205120900)
- RICHELIEU HARDWARE Adjustable Contemporary Furniture Leg, 5/8 in (16 mm), Aluminum (206016010)
- RICHELIEU HARDWARE Adjustable Contemporary Versatile T or L Shaped Furniture Leg, 4 23/32 in (120 mm), Bronze (205120135)
- GROEN Knob Thermostat Dial (Z012314)
- Richelieu Hardware Furniture Parts