Shop All Nut Setters and Bit Holders
Richelieu Hardware
Quick Change # 8 Screw Setter
Mfr # 2592405
Zoro # G601974943
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5.9 in
- Material Steel
- Finish Black, Steel
- Height 0.5 in
- Features # 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Richelieu Hardware
- MFR # 2592405
- Zoro # G601974943
- UPC # 25104259208
- Country of Origin Canada
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 5.9 in |
Height | 0.5 in |
Inside Diameter | Yes |
Length | 5.9 in |
Overall Height | 0.5 in |
Overall Width | 2.5 in |
Width | 2.5 in |
Outside Diameter | Yes |
Details
Material | Steel |
Finish | Black, Steel |
Features | # 8 |
Application | Used to drill countersunk pilot holes in wood to drive screws. |
Weight | 0.0500 |
Color | Black, Steel |
Description
The screw setter is used to drill countersunk pilot holes to drive screws. The tapered pilot drill ensures the pilot hole gives the best profile for superior screw holding. Select the screw pilot that matches the screw size, adjust drilling depth using a set screw to match the length of the screw, drill the hole until the head of the screw is countersunk. Cut a tapered wood plug to cover the countersunk screw head.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 27/64"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX627/64)
- MORSE Reciprocating Blade, RECIP BIM F+R, PK20, 20 PK (RBFR96214WT20)
- TEKTON Universal Joint Set, 4-Piece (1/4, 3/8, 1/2, 3/4 in.) (SHA99006)
- BOSCH Screwdriver Bits, 1/4" Hex Shank, 1" L, PK2 (ITPH3102)
- MAKITA Drill Bit, Black Oxide, 1/2", 1/4" Hex (A-97841)
- APEX TOOL GROUP Bit Holder, 1/4", 1/4", 2-15/16" (QR-M-490-A)
- APEX TOOL GROUP Bit Holder, 5/16", 1/2", 2-3/4" (M-855)
- YG-1 TOOL CO Straight Spade Drill Holder (P13102)
- MILWAUKEE TOOL SHOCKWAVE 2-9/16" Magnetic Nutdriver 13mm (10 Pk) (49-66-0713)
- KO-KEN Bit Holder 7/16 For 183 series 46mm Locking Quick Release 1/2 Sq. Drive (14142-F11.2)
- KO-KEN Nut Setter 8mm 6 Point 50mm Magnet 1/4 Hex Drive (115.50-8)
- Richelieu Hardware Nut Setters and Bit Holders