Shop All Nut Setters and Bit Holders
Richelieu Hardware
Quick Change # 6 Screw Setter
Mfr # 2591405
Zoro # G801974903
$11.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 5.9 in
- Material Steel
- Finish Black, Steel
- Outside Diameter Yes
- Overall Height 0.65 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Richelieu Hardware
- MFR # 2591405
- Zoro # G801974903
- UPC # 25104259109
- Country of Origin Canada
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 5.9 in |
Outside Diameter | Yes |
Overall Height | 0.65 in |
Inside Diameter | Yes |
Width | 2.5 in |
Length | 5.9 in |
Overall Width | 2.5 in |
Height | 0.65 in |
Details
Material | Steel |
Finish | Black, Steel |
Weight | 0.0630 |
Application | Used to drill countersunk pilot holes in wood to drive screws. |
Features | # 6 |
Color | Black, Steel |
Description
The screw setter is used to drill countersunk pilot holes to drive screws. The tapered pilot drill ensures the pilot hole gives the best profile for superior screw holding. Select the screw pilot that matches the screw size, adjust drilling depth using a set screw to match the length of the screw, drill the hole until the head of the screw is countersunk. Cut a tapered wood plug to cover the countersunk screw head.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Elite Series Stainless S, 6"x6" 3/8"R (CFE138K)
- BETA Two-Leg Internal Extractor, 25-30mm (015440150)
- PROSKIT Tool Case, 18X13X6 (900-011)
- LIGHT HOUSE BEAUTY 81259CRD 0.38 in. Drive 59pc Fract. And Metric Duo-Socket Set - 12 Pt. (LI2613537)
- CRESCENT 5/16" u-GUARD™ Covered Magnetic Nutsetter (CAUGN2DHX20)
- WESTWARD Nutsetter, 5/16" Hex, 65mm L, Steel, PK3 (1VXN3)
- MILWAUKEE TOOL SHOCKWAVE 2-9/16" Magnetic Nutdriver 5/16" (10 Pk) (49-66-0533)
- MILWAUKEE TOOL SHOCKWAVE 3/8” Insert Nutdriver (3 Pk) (49-66-4515)
- CENTURY DRILL & TOOL Adapter Nut, 5/8-18 to 12-20 Threads (05310)
- EAZYPOWER Buffalo 5-Sided Pentagon Shpe, 1/2" Drive (87832/B)
- K-TOOL INTERNATIONAL Pneumatic Bit, 10", Long Cold Ch (KTI-81974)
- Richelieu Hardware Nut Setters and Bit Holders