Shop All Nut Setters and Bit Holders
Richelieu Hardware
Quick Change # 12 Screw Setter
Mfr # 2594405
Zoro # G201974985
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5.9 in
- Material Steel
- Finish Black, Steel
- Inside Diameter Yes
- Color Black, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Richelieu Hardware
- MFR # 2594405
- Zoro # G201974985
- UPC # 25104259406
- Country of Origin Canada
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 5.9 in |
Inside Diameter | Yes |
Length | 5.9 in |
Overall Height | 0.5 in |
Width | 2.5 in |
Outside Diameter | Yes |
Height | 0.5 in |
Overall Width | 2.5 in |
Details
Material | Steel |
Finish | Black, Steel |
Color | Black, Steel |
Features | # 12 |
Application | Used to drill countersunk pilot holes in wood to drive screws. |
Weight | 0.5000 |
Description
The screw setter is used to drill countersunk pilot holes to drive screws. The tapered pilot drill ensures the pilot hole gives the best profile for superior screw holding. Select the screw pilot that matches the screw size, adjust drilling depth using a set screw to match the length of the screw, drill the hole until the head of the screw is countersunk. Cut a tapered wood plug to cover the countersunk screw head.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Kit, A61 Tool K60 (61625)
- MAG-MATE Hose Clamp Pliers, Straight, 10 1/2 In. (PLC230)
- VESSEL BALL GRIP Ratchet Screwdriver No.2200 +2 (2200P2100)
- WESTWARD Box End Wrench, 15/16", 1" Head Sizes (446G59)
- MILWAUKEE TOOL 7/16 in. x 6 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (1 pk) (49-66-4586)
- FELO Bit Holder, Ergonic, Stubby, 1/4" (07157 61727)
- YG-1 TOOL CO Flanged Spade Drill Holder (P25001)
- VEGA Nutsetter, 3/8 Mag Nutsetter x 2-9/16 (165MN616)
- ASTRO Astro Pneumatic AST7824 Bearing Race and Seal Driver Master Set (AST7824)
- YG-1 TOOL CO Flanged Spade Drill Holder (P28001)
- YG-1 TOOL CO Straight Spade Drill Holder (P16Z01)
- Richelieu Hardware Screwdrivers and Nutdrivers