Shop All Nut Setters and Bit Holders
Richelieu Hardware
Quick Change # 10 Screw Setter
Mfr # 2593405
Zoro # G301974915
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5.9 in
- Material Steel
- Finish Black, Steel
- Height 0.5 in
- Inside Diameter Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Richelieu Hardware
- MFR # 2593405
- Zoro # G301974915
- UPC # 25104259307
- Country of Origin Canada
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 5.9 in |
Height | 0.5 in |
Inside Diameter | Yes |
Overall Height | 0.5 in |
Length | 5.9 in |
Width | 2.5 in |
Overall Width | 2.5 in |
Outside Diameter | Yes |
Details
Material | Steel |
Finish | Black, Steel |
Weight | 0.0500 |
Color | Black, Steel |
Features | # 10 |
Application | Used to drill countersunk pilot holes in wood to drive screws. |
Description
The screw setter is used to drill countersunk pilot holes to drive screws. The tapered pilot drill ensures the pilot hole gives the best profile for superior screw holding. Select the screw pilot that matches the screw size, adjust drilling depth using a set screw to match the length of the screw, drill the hole until the head of the screw is countersunk. Cut a tapered wood plug to cover the countersunk screw head.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m12x1 HSS Metric Hand Tap (DWTSMT12X1)
- WILLIAMS 3/8" Dr, 1/8" Size, SAE Hex Bit Socket, 6 Pts, Finish: High Polished Chrome (35100-TH)
- SUNEX 1/2" Drive Impact Socket 6 (260)
- VERMONT GAGE Pin Gage, Plus, 0.028 In, Black (911102800)
- METABO Bit Holder, Hex Drive, 1/4" Drive (627241000)
- EAZYPOWER Bit Holder, 1/4", 1/4", 18" (81797)
- APEX TOOL GROUP Nutsetter, 1/4" Hex, 2" L, Steel, Unfinished (6N-0808-2)
- YG-1 TOOL CO Straight Spade Drill Holder (P16102)
- YG-1 TOOL CO Straight Spade Drill Holder (P13102)
- APEX TOOL GROUP Nutsetter, 1/4" Hex, 4" L, Steel, Unfinished (M6N-0808-4)
- MILWAUKEE TOOL 5/16 in. x 6 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (1 pk) (49-66-4583)
- Richelieu Hardware Nut Setters and Bit Holders