Shop All Plate Casters
Richelieu Hardware
Office Furniture Design Caster, Swivel Without Brake, with Plate, Black and Chrome
Mfr # 307151140
Zoro # G904653859
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Mounting Type Plate
- Color Black and Chrome
- Application Tile/Ceramic/ Linoleum, Carpet, Wood/Planking
- Plate Size 1 27/32 in x 1 27/32 in (47 mm x 47 mm)
- Material Rubber, Nylon, Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richelieu Hardware
- MFR # 307151140
- Zoro # G904653859
- UPC # 773199659198
- Country of Origin Italy
- Category Plate Casters
Dimensions
Plate Size | 1 27/32 in x 1 27/32 in (47 mm x 47 mm) |
Details
Caster Mounting Type | Plate |
Color | Black and Chrome |
Application | Tile/Ceramic/ Linoleum, Carpet, Wood/Planking |
Material | Rubber, Nylon, Plastic |
Capacity (Lb.) | max 50 kg |
Description
Contemporary clear/smoke furniture caster. Contemporary plastic wheel. Easy to install.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL High-Impact Hardened Molded Dock Bumper, 10L x 4.5W x 3H (B184085)
- ZORO SELECT Caster Wheel, 70 Shore A, 300 lb. (P-RCP-040X013/038K)
- ZORO SELECT Plate Caster, 2" Wheel Dia., 75 lb., Black (435X85)
- LIFT-ALL Web Sling, Type 4, 3 ft L, 2 in W, Polyester, Yellow (EE2802DTX3)
- RICHELIEU HARDWARE Aluminum Single Wheel Design Caster, Swivel Without Brake, with Plate, Rustic Iron (875020190290)
- RICHELIEU HARDWARE Aluminum Single Wheel Vintage Caster, Swivel Without Brake, with Plate, Rustic Brass (8750201AB90)
- RICHELIEU HARDWARE Aluminum Single Wheel Design Caster, Swivel Without Brake, with Plate, Rustic Iron (BP8100020290290)
- RICHELIEU HARDWARE Industrial Pneumatic Casters, Swivel Without Brake, with Plate, Black (F26488)
- RICHELIEU HARDWARE Industrial Pneumatic Casters, Swivel Without Brake, with Plate, Black (F26612)
- RICHELIEU HARDWARE Aluminum Single Wheel Vintage Caster, Swivel Without Brake, with Plate, Rustic Brass (81000201AB90)
- CC APEX Swivel Plate Caster, Load 400, 4" (CDP-Z-57)
- Richelieu Hardware Casters