Shop All Stem Casters
Richelieu Hardware
Office Furniture Design Caster, Self-locking, with Friction Grip Stem, Metalic Gray and Matte Gray
Mfr # 307147100
Zoro # G604653906
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Tile/Ceramic/ Linoleum, Wood/Planking, Carpet
- Load Capacity max 50 kg
- Color Metalic Gray and Matte Gray
- Material Nylon, Plastic, Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richelieu Hardware
- MFR # 307147100
- Zoro # G604653906
- UPC # 773199659181
- Country of Origin Italy
- Category Stem Casters
Details
Application | Tile/Ceramic/ Linoleum, Wood/Planking, Carpet |
Load Capacity | max 50 kg |
Color | Metalic Gray and Matte Gray |
Material | Nylon, Plastic, Rubber |
Description
Contemporary clear/smoke furniture caster. Contemporary plastic wheel. Easy to install.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Bumper Kit (07-154-001)
- THE PERFECT BUNGEE 18” Industrial Grade Poly Tarp Strap, Orange, 4-Count (B18NG4PK)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-3060-2-95)
- ROYAL BASKET TRUCKS Basket Truck Spring Lift, 20 bu, white (G20-WWX-SLN)
- RICHELIEU HARDWARE Formula 40 Series Design Caster, Swivel Without Brake, with Threaded Stem, Light Gray (815210611)
- RICHELIEU HARDWARE Ball Furniture Caster, Swivel Without Brake, with Threaded Stem, Polished Chrome (6704140)
- RICHELIEU HARDWARE Moebius Casters by Starck, Swivel Without Brake, with Friction Grip Stem, Black (176519090)
- RICHELIEU HARDWARE Moebius Casters by Starck, Swivel Without Brake, with Friction Grip Stem, Chrome, Black (1765114090)
- RICHELIEU HARDWARE Dual-Wheel Furniture Caster, Swivel Without Brake, with Wood Stem, Black (F24427)
- RICHELIEU HARDWARE Multi-Purpose Furniture Caster, Swivel Without Brake, with Threaded Stem, Black, Zinc (F30648)
- RUBBERMAID COMMERCIAL Mop Bucket/Wringer Replacement Caster, 3", Gray/Silver (FG6111L3GRAY)
- Richelieu Hardware Casters