Shop All Stem Casters
Richelieu Hardware
Office Furniture Design Caster, Self-locking, with Friction Grip Stem, Black and Chrome
Mfr # 307157140
Zoro # G804653799
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Wood/Planking, Tile/Ceramic/ Linoleum, Carpet
- Load Capacity max 50 kg
- Color Black and Chrome
- Material Nylon, Plastic, Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richelieu Hardware
- MFR # 307157140
- Zoro # G804653799
- UPC # 773199659204
- Country of Origin Italy
- Category Stem Casters
Details
Application | Wood/Planking, Tile/Ceramic/ Linoleum, Carpet |
Load Capacity | max 50 kg |
Color | Black and Chrome |
Material | Nylon, Plastic, Rubber |
Description
Contemporary clear/smoke furniture caster. Contemporary plastic wheel. Easy to install.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Chain, 1 Size, 100 ft., 390 lb. (1DKC1)
- VESTIL HARDWOOD DOLLY OPTION-4 FT METAL HOOK (HOOK-8)
- ZORO SELECT Rope, 140ft, Manila, 1lb., Jute (1006-WA)
- US CARGO CONTROL 2" x 12' Yellow Car Tie Down Strap w/ Flat Snap Hooks (5112FSH-Y)
- RICHELIEU HARDWARE Appliance Casters, Fixed, with Threaded Stem, Zinc, White (F22817)
- RICHELIEU HARDWARE Bed Frame Casters & Accessories, Swivel with Brake, with Wood Stem, Brown, Zinc (F93268)
- RICHELIEU HARDWARE Contemporary Medical Caster, Swivel with Brake, with Threaded Stem, Gray, White (F47053)
- RICHELIEU HARDWARE Soft Tread Dual-Wheel Furniture Caster, Swivel Without Brake, with Friction Grip Stem, Black (F24810)
- RICHELIEU HARDWARE Dual-Wheel Furniture Caster, Swivel Without Brake, with Wood Stem, Black (F24427)
- RICHELIEU HARDWARE Moebius Casters by Starck, Swivel Without Brake, with Friction Grip Stem, White (176513030)
- SERVICE CASTER 2 Inch Bright Chrome Hooded Neoprene Rubber 7/8 Inch Grip Ring Stem Caster SCC (SCC-GR03S210-NPRB-BC-71678)
- Richelieu Hardware Stem Casters