Shop All Plate Casters
Richelieu Hardware
Moebius Casters by Starck, Swivel Without Brake, with Plate, Black
Mfr # 176549090
Zoro # G904654092
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Mounting Type Plate
- Material Nylon, Polyurethane
- Capacity (Lb.) 50 kg
- Application Hardwood, Hardwood/Laminate, Tile/Ceramic/ Linoleum, Wood/Planking
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richelieu Hardware
- MFR # 176549090
- Zoro # G904654092
- UPC # 773199743088
- Country of Origin Italy
- Category Plate Casters
Dimensions
Plate Size | 1 27/32 in x 1 27/32 in (47 mm x 47 mm) |
Details
Caster Mounting Type | Plate |
Material | Nylon, Polyurethane |
Capacity (Lb.) | 50 kg |
Application | Hardwood, Hardwood/Laminate, Tile/Ceramic/ Linoleum, Wood/Planking |
Color | Black |
Description
These heavy-duty Green series design casters will add a unique look to your furniture. Easy to install, comes with a brake.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 24 ft Fiberglass Extension Ladder, 375 lb Load Capacity (B7124-2X9085)
- POST GUARD Threaded Base Bolt Down Bollard, 2"X 32" (ENC SS232-304NB)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 4 in W, Nylon, Yellow (EE2604NFX6)
- TMI Industrial PVC Strip Door, 10 ft. 3" L (999-00603)
- RICHELIEU HARDWARE Aluminum Single Wheel Vintage Caster, Swivel with Brake, with Plate, Rustic Brass (BP81000202AB90)
- RICHELIEU HARDWARE Rotola Series Design Caster, Swivel with Brake, with Plate, Black, Chrome (8088128140)
- RICHELIEU HARDWARE Green Series Design Caster, Swivel with Brake, with Plate, Black and Chrome (5076114090)
- RICHELIEU HARDWARE Industrial Black General-Duty Rubber Caster, Swivel with Brake, with Plate, Black (F25426)
- RICHELIEU HARDWARE Contemporary Furniture Caster, Fixed, with Plate, Clear (35056010501)
- RICHELIEU HARDWARE Office Furniture Design Caster, Swivel with Brake, with Plate, Metalic Gray and Matte Gray (307145100)
- SURTEK Fixed Pvc Caster 2 (RV5F)
- Richelieu Hardware Plate Casters