Shop All Stem Casters
Richelieu Hardware
Moebius Casters by Starck, Swivel Without Brake, with Friction Grip Stem, Black
Mfr # 176519090
Zoro # G004654077
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Hardwood, Hardwood/Laminate, Tile/Ceramic/ Linoleum, Wood/Planking
- Load Capacity 50 kg
- Color Black
- Material Nylon, Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richelieu Hardware
- MFR # 176519090
- Zoro # G004654077
- UPC # 773199743040
- Country of Origin Italy
- Category Stem Casters
Details
Application | Hardwood, Hardwood/Laminate, Tile/Ceramic/ Linoleum, Wood/Planking |
Load Capacity | 50 kg |
Color | Black |
Material | Nylon, Polyurethane |
Description
The Moebius series includes more captivating, high-performance, and quality-standard models. With its continuous surface and perfectly joined up design lines, it offers an appearance of continuity inside and out. With its smooth functionality, the casters will be in movement before you'll know it. For indoor use.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Post Sleeve, 4 In Dia., 56 In H, Black (1732BLK)
- ROD SAVER Ttd2 Deluxe Trailer Tie Down 2" X 2' (TTD2)
- ZORO SELECT Pneumatic Wheel, 14 In, 565 lb (1NWV9)
- ZERO DEGREE Drive gearless quick release ratchet, 1 (38152)
- RICHELIEU HARDWARE Moebius Casters by Starck, Swivel Without Brake, with Friction Grip Stem, Chrome, Black (1765114090)
- RICHELIEU HARDWARE Bed Frame Casters & Accessories, Swivel Without Brake, with Wood Stem, Black, Brass (F43324)
- RICHELIEU HARDWARE Formula 40 Series Design Caster, Swivel Without Brake, with Threaded Stem, Light Gray (815210611)
- RICHELIEU HARDWARE Moebius Casters by Starck, Swivel Without Brake, with Friction Grip Stem, White (176513030)
- RICHELIEU HARDWARE Contemporary Medical Caster, Swivel with Brake, with Threaded Stem, Gray, White (F47043)
- RICHELIEU HARDWARE Contemporary Furniture Caster, Swivel with Brake, with Threaded Stem, Clear (31001020386)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 275 lb. (32J876)
- Richelieu Hardware Stem Casters