Shop All Screwdrivers
Richelieu Hardware
Hook Driver
Mfr # 2422405
Zoro # G501974883
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 in
- Overall Width 2.75 in
- For Use With This hook driver will make quick work of driving hooks even in the hardest materials.
- Width 2.75 in
- Application Simply pull off the handle to expose a 1/4 in (6.35 mm) hex shaft that will fit any drill and turn it into a power hook driver. Ideal for driving hooks to hang a swing or hooks to hang garden tools in a shed or garage. This hook driver will make quick work of driving hooks even in the hardest materials.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Richelieu Hardware
- MFR # 2422405
- Zoro # G501974883
- UPC # 25104242200
- Country of Origin Canada
- Category Screwdrivers
Dimensions
Overall Length | 4 in |
Overall Width | 2.75 in |
Width | 2.75 in |
Outside Diameter | Yes |
Overall Height | 1 in |
Length | 4 in |
Height | 1 in |
Inside Diameter | Yes |
Details
For Use With | This hook driver will make quick work of driving hooks even in the hardest materials. |
Application | Simply pull off the handle to expose a 1/4 in (6.35 mm) hex shaft that will fit any drill and turn it into a power hook driver. Ideal for driving hooks to hang a swing or hooks to hang garden tools in a shed or garage. This hook driver will make quick work of driving hooks even in the hardest materials. |
Finish | Black |
Color | Black |
Weight | 0.2500 |
Material | Die-Cast Steel |
Description
This hook driver will drive virtually any hook. The ergonomic handle provides a comfortable grip with added leverage allowing hooks to be driven manually. Have a lot of hooks to drive? Simply pull off the handle to expose a 1/4 in (6 mm) hex shaft that will fit any drill and turn it into a power hook driver. Ideal for driving hooks to hang a swing or hooks to hang garden implements in a shed or garage. This hook driver will make quick work of driving hooks even in the hardest materials.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/4 X 3/16 X 3/8 X 2-3/8 60 Degree M42 8% Cobalt Double Angle Cutter (2006-0301)
- BOSCH NailKiller Auger, 11/16In x 17In, Tube (NKLT11)
- AMERICAN FORGE & FOUNDRY 4-3/8" Drive, 4-3/8" 6 Points (18516)
- PROSKIT Screwdriver, Phillips, #1x 8 (800-019)
- HOLEX Screwdriver for flat head, with power grip, Blade width: 12mm (660701 12)
- TEKTON Hex x 4" Screwdriver 6mm 4 in. Round (DHX21060)
- URREA Cushion Grip Screwdriver 5/16X6 Slotted (9422)
- WIHA Precision Hex Screwdriver 1/64 in Round (26307)
- MILWAUKEE TOOL 3 in. #1 Phillips Cushion Grip Screwdriver (Made in USA) (MT201)
- TEKTON Slotted x 4" Screwdriver 5/16" 4 in. Round (26633)
- GEARWRENCH #0 x 2-1/2" Phillips? Dual Material Screwdriver (80000H)
- Richelieu Hardware Screwdrivers and Nutdrivers