Shop All Plate Casters
Richelieu Hardware
Green Series Design Caster, Swivel with Brake, with Plate, Red and Chrome
Mfr # 5076114080
Zoro # G104653864
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plate Size 1 27/32 in x 1 27/32 in (47 mm x 47 mm)
- Material Polypropylene
- Caster Mounting Type Plate
- Color Red/Chrome
- Capacity (Lb.) max 80 kg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richelieu Hardware
- MFR # 5076114080
- Zoro # G104653864
- UPC # 773199658894
- Country of Origin Italy
- Category Plate Casters
Dimensions
Plate Size | 1 27/32 in x 1 27/32 in (47 mm x 47 mm) |
Details
Material | Polypropylene |
Caster Mounting Type | Plate |
Color | Red/Chrome |
Capacity (Lb.) | max 80 kg |
Application | Tile/Ceramic/ Linoleum, Wood/Planking, Carpet |
Description
These heavy-duty Green series design casters will add a unique look to your furniture. Easy to install, comes with a brake.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Aluminum Foldaway Hand Truck 175 lb Folded 2 x 15 1/8 x 29 3/4 (FHC-175)
- WERNER 24 ft Fiberglass Extension Ladder, 375 lb Load Capacity (D7124-2)
- HAMILTON Extra Heavy Duty Dual-Wheel Swivel Caster, 8" x 3" DuraGlide Wheel 1" thick Polyurethane Wheels (S-EHD2-83GB95)
- HAMPTON Zinc-Plated Aluminum/Steel Turnbuckle 275 lb (02-3428-234)
- RICHELIEU HARDWARE Industrial Gray Rubber Caster, Swivel Without Brake, with Plate, Gray (15010010501)
- RICHELIEU HARDWARE Green Series Design Caster, Swivel with Brake, with Plate, Gray and Chrome (50761140101)
- RICHELIEU HARDWARE Gate Caster, Swivel Without Brake, with Spring, Black (F24807)
- RICHELIEU HARDWARE Aluminum Single Wheel Design Caster, Swivel with Brake, with Plate, Black (810002029090)
- RICHELIEU HARDWARE Aluminum Single Wheel Design Caster, Swivel Without Brake, with Plate, Rustic Iron (BP8100020290290)
- RICHELIEU HARDWARE Industrial Gray Thermoplastic Rubber Caster, Swivel Without Brake, with Plate, Gray (F25655)
- BK RESOURCES 3-inch Plate Casters, Hard Rubber Wheels, Top Lock Brake, 300lb Capacity, 4PK (3SBR-1PT-HR-PS4)
- Richelieu Hardware Plate Casters