Shop All Glues
Richelieu Hardware
Glue Stick, White, Bottle
Mfr # 4651405
Zoro # G902446484
product price: $7.79
/ea
Sold in multiples of 2 for $15.58
$15.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Application The high-impact plastic 8-oz glue bottle can be easily squeezed to apply just the right amount of glue required.
- Container Type Bottle
- Length 9.5 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richelieu Hardware
- MFR # 4651405
- Zoro # G902446484
- UPC # 25104465104
- Country of Origin China
- Category Glues
Dimensions
Length | 9.5 in |
Height | 2.15 in |
Width | 4.25 in |
Details
Item | Glue Stick |
Color | White |
Application | The high-impact plastic 8-oz glue bottle can be easily squeezed to apply just the right amount of glue required. |
Container Type | Bottle |
Material | Plastic |
Finish | White |
For Use On | This glue applicator comes with two heads: one for applying glue in slots cut with a biscuit joiner, and a second roller head for applying glue on larger flat surfaces. |
Includes | This applicator comes with two heads: one for applying glue in slots cut with a biscuit joiner and a second roller head for applying glue on larger flat surfaces. |
Weight | 0.35 |
For Use With | This glue applicator comes with two heads: one for applying glue in slots cut with a biscuit joiner, and a second roller head for applying glue on larger flat surfaces. |
Description
This glue applicator comes with two heads: one for applying glue in slots cut with a biscuit joiner, and a second roller head for applying glue on larger flat surfaces. The high impact plastic 8 oz glue bottle can be easily squeezed to apply just the right amount of glue required. Apply the amount of glue you want where you want!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M UHMW Film Tape, Clear, 1 In. x 5 Yd. (5421)
- GREEN ENVY Green Envy Muriatic Acid, 1 qt. (61032)
- LIQUID NAILS Heavy Duty Acrylic Latex Construction Adhesive 28 oz (LNP-903 28)
- HANDI-FOAM Dispensing Unit, For Sealant, 7 In (F61077G)
- SCOTCH Double-Sided Adhesive Roller, Dispenser (6061)
- GORILLA GLUE Gorilla Glue®, 8 oz., Light Tan, 1/Case (ADHGG15)
- LIQUID NAILS Adhesive, Fuze*It Perfect Glue Series, Clear, 4 to 8 hr Full Cure, 0.75 oz, Tube (PG-00)
- FPC FPC FPRDT2010-2 Surebonder Full Clear Hot Glue Stick - 20 Per Pack - Pack of 2 (FPRDT2010-2)
- FPC FPC 725M54 0.28 in. x 4 in. Clear Mini Glue Sticks (457454)
- HD Wood Glue, Clear, 16 oz (F9106)
- ZAP GLUE ZAP Glue PAAPT-29 8 oz Zip Kicker Refill Bottle (PAAPT-29)
- Richelieu Hardware Glues