Shop All Furniture Parts
Richelieu Hardware
Design Furniture Leg, 7 7/8 in (200 mm), Chrome, Adjustable
Mfr # 203200140
Zoro # G004653872
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zamak
- Color Chrome
- Capacity 200 kg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richelieu Hardware
- MFR # 203200140
- Zoro # G004653872
- UPC # 773199743224
- Country of Origin Italy
- Category Furniture Parts
Details
Material | Zamak |
Color | Chrome |
Capacity | 200 kg |
Description
Designed for sofas, upholstered chairs, cabinets, and dressers with modern, minimalist, or contemporary styles. Easy to install and comes with height adjustment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK GAMEROOM Corvette C6 Neon Clock - 14 inch Diameter - Black (GM1400-C6-COR)
- BARNWOODUSA Rustic Farmhouse Reclaimed 8.5x11 Picture Frame (Weathered Gray) (672713210443)
- ATLAS COMMERCIAL PRODUCTS Chiavari cushion, Soft 2" Box Cushions, Light Gray (SBC4LG)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers and Weavers HWBLSA How Sweet The Sound Tapestry Wall Hanging Vertical 26 X 36 in. (HWBLSA)
- RICHELIEU HARDWARE Adjustable Furniture Leg, 3 15/16 in (100 mm), Matte Black, PK 4 (555100900)
- RICHELIEU HARDWARE Aluminum Table Leg, 14 3/4 in (375 mm), Polished Aluminum (5600310)
- RICHELIEU HARDWARE Adjustable Table Leg, 40 1/8 in (1010 mm), Satin Chrome (620120145)
- RICHELIEU HARDWARE Adjustable Contemporary Furniture Leg, 2 3/8 in (60 mm), Aluminum (210060010)
- RICHELIEU HARDWARE Vintage Square Legs, 7 7/8 in (200 mm), Stainless Steel, Adjustable (64134200170)
- RICHELIEU HARDWARE BORSA - Adjustable Furniture Leg, 7 7/8 in (200 mm), Stainless Steel (64217200170)
- ARCHITECTURAL PRODUCTS BY OUTWATER 2 in x 5-1/2 in Unfinished Hardwood Round Bun Foot (3P5.11.00021)
- Richelieu Hardware Furniture Parts