Shop All Furniture Parts
Richelieu Hardware
Design Furniture Leg, 7 7/8 in (200 mm), Aluminum, Adjustable
Mfr # 203200010
Zoro # G304654203
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zamak
- Capacity 200 kg
- Color Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Richelieu Hardware
- MFR # 203200010
- Zoro # G304654203
- UPC # 773199743200
- Country of Origin Italy
- Category Furniture Parts
Details
Material | Zamak |
Capacity | 200 kg |
Color | Aluminum |
Description
Designed for sofas, upholstered chairs, cabinets, and dressers with modern, minimalist, or contemporary styles. Easy to install and comes with height adjustment.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Executive Chair, Fixed, Black (B8991-C)
- MASTER CASTER Caster, Duet, Dlx, Hard, Black, PK5 (23622)
- BASICWISE 23 X 12 X 8 (QI003253G)
- FLASH FURNITURE Phantom Series Transparent Stacking Side Chair (FH-121-APC-GG)
- RICHELIEU HARDWARE Decorative Square Adjustable ABS Leg, 3 15/16 in (100 mm), Aluminum (642710018)
- RICHELIEU HARDWARE Adjustable Table Leg, 34 1/4 in (870 mm), White (61587030)
- RICHELIEU HARDWARE Adjustable Contemporary Versatile T or L Shaped Furniture Leg, 4 23/32 in (120 mm), Bronze (205120135)
- RICHELIEU HARDWARE BORSA - Adjustable Furniture Leg, 3 15/16 in (100 mm), Chrome (64217100140)
- RICHELIEU HARDWARE Curved Aluminum Furniture Leg, 4 in (102 mm), Brushed Aluminum (560060)
- RICHELIEU HARDWARE Adjustable Furniture Leg, 7 7/8 in (200 mm), Stainless Steel, PK 4 (555200170)
- GLOBE Power Cord Strain Relief (877)
- Richelieu Hardware Furniture Parts