Shop All Furniture Parts
Richelieu Hardware
Design Furniture Leg, 4 23/32 in (120 mm), Aluminum
Mfr # 26120810
Zoro # G504654089
product price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aluminum
- Material Metal
- Size 18 mm x 18 mm
- Capacity max 160 kg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richelieu Hardware
- MFR # 26120810
- Zoro # G504654089
- UPC # 773199659501
- Country of Origin Italy
- Category Furniture Parts
Dimensions
Size | 18 mm x 18 mm |
Details
Color | Aluminum |
Material | Metal |
Capacity | max 160 kg |
Description
Contemporary furniture leg designed by Giuseppe Bavuso. Perfect for modern wood or upholstered furniture. Premium pad installed to protect floors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 6-1/3W Digital Alarm Clock, Indoor Temperature and Humidity Display (695464)
- ALATERRE FURNITURE Adam 48" W Solid Wood Desk (ANAD06RNB)
- ALERA Office Chair, 275 lb Cap., Navy Blue Seat (ALEWS42B27)
- LIVABLISS Lila BOLC-2301 Machine Crafted Area Rug (BOLC2301-679)
- RICHELIEU HARDWARE Vintage Square Legs, 7 7/8 in (200 mm), Stainless Steel, Adjustable (64134200170)
- RICHELIEU HARDWARE Contemporary Fixed-Height Furniture Leg, 2 7/32 in (56.3 mm), Chrome (6494150140)
- RICHELIEU HARDWARE Adjustable Contemporary Furniture Leg, 1 9/16 in (40 mm), Aluminum (209040010)
- RICHELIEU HARDWARE Adjustable Contemporary Versatile T or L Shaped Furniture Leg, 11 3/4 in (300 mm), Bronze (205300135)
- RICHELIEU HARDWARE Adjustable Table Leg, 34 1/4 in (870 mm), Chrome (615870140)
- RICHELIEU HARDWARE Adjustable Contemporary Versatile T or L Shaped Furniture Leg, 9 27/32 in (250 mm), Matte Black (205250900)
- TRUE Lamp Holder Base (841477)
- Richelieu Hardware Furniture Parts