Shop All Plate Casters
Richelieu Hardware
Contemporary Twin Wheel Casters, Swivel with Brake, with Plate, Black, Silver
Mfr # 66024021204
Zoro # G404653861
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards RoHS
- Caster Mounting Type Plate
- Plate Size 1 21/32 in x 1 21/32 in (42 mm x 42 mm)
- Application Carpet, Tile/Ceramic/ Linoleum, Hardwood/Laminate
- Capacity (Lb.) max 60 kg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richelieu Hardware
- MFR # 66024021204
- Zoro # G404653861
- UPC # 773199286523
- Country of Origin Taiwan, Province of China
- Category Plate Casters
Dimensions
Plate Size | 1 21/32 in x 1 21/32 in (42 mm x 42 mm) |
Details
Standards | RoHS |
Caster Mounting Type | Plate |
Application | Carpet, Tile/Ceramic/ Linoleum, Hardwood/Laminate |
Capacity (Lb.) | max 60 kg |
Material | Nylon |
Color | Black, Silver |
Description
These medium-duty contemporary twin-wheel casters with plate are easy to install.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 1 in W, Nylon, Black (EEF1-901CW-6)
- KOCH INDUSTRIES Clevis Twisted Hdg 7/8 (4004543/M8078)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1512R2632A3E20B4W4C2P3)
- LITTLE GIANT Reinforced Hand Truck, Loop, Flat-Free (T-240-10FF)
- RICHELIEU HARDWARE Industrial Polyamide Rubber Caster, Swivel with Double-Lock Brake, with Plate, Blue, Beige (F24804)
- RICHELIEU HARDWARE Industrial Pneumatic Casters, Swivel Without Brake, with Plate, Black (F26612)
- RICHELIEU HARDWARE Metal Ball Furniture Caster, Swivel Without Brake, with Plate, Brass (F31551)
- RICHELIEU HARDWARE Office Furniture Design Caster, Swivel with Brake, with Plate, Metalic Gray and Matte Gray (307145100)
- RICHELIEU HARDWARE Contemporary Twin Wheel Casters, Swivel Without Brake, with Plate, White, Gray (66024011203)
- RICHELIEU HARDWARE Aluminum Single Wheel Vintage Caster, Swivel Without Brake, with Plate, Rustic Brass (8750201AB90)
- ZORO SELECT Leveling Caster, 1325 lb. Load, Swivel (HRLHD-SPO 75K)
- Richelieu Hardware Plate Casters