Shop All Stem Casters
Richelieu Hardware
Contemporary Medical Caster, Swivel Without Brake, with Threaded Stem, Gray, White
Mfr # F47042
Zoro # G004654169
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Carpet, Tile/Ceramic/ Linoleum, Hardwood/Laminate
- Material Polypropylene, Polyamide
- Standards RoHS
- Load Capacity max 70 kg
- Color Gray, White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richelieu Hardware
- MFR # F47042
- Zoro # G004654169
- UPC # 773199659440
- Country of Origin Taiwan, Province of China
- Category Stem Casters
Dimensions
Stem Dia. | M12 − 63/64 in (25 mm) |
Details
Application | Carpet, Tile/Ceramic/ Linoleum, Hardwood/Laminate |
Material | Polypropylene, Polyamide |
Standards | RoHS |
Load Capacity | max 70 kg |
Color | Gray, White |
Description
Contemporary furniture caster. Suitable for many types of applications. Easily move your furniture as you please and change your layout and design according to your whim!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Portable Foot Pump Hefti-Lift, 57 x 69" (HYD-10-EP)
- DURHAM MFG Platform Truck 12ga Stl platform, 6"X2" Phenolic, lips down (EPT-3048-95)
- DAYTON Sleeve and Thimble Kit, F/ 1DMV1, 1DMV2 (1DKJ4)
- LIFT-ALL Web Sling, Type 5, 10 ft L, 2 in W, Polyester, Yellow (EN2802DX10)
- RICHELIEU HARDWARE Ball Furniture Caster, Swivel Without Brake, with Threaded Stem, Polished Chrome (6704140)
- RICHELIEU HARDWARE Bed Frame Casters & Accessories, Swivel Without Brake, with Wood Stem, Black, Brass (F43324)
- RICHELIEU HARDWARE Soft Tread Dual-Wheel Furniture Caster, Swivel Without Brake, with Friction Grip Stem, Black (F24810)
- RICHELIEU HARDWARE Dual-Wheel Furniture Caster, Swivel Without Brake, with Wood Stem, Black (F24427)
- RICHELIEU HARDWARE Appliance Casters, Fixed, with Threaded Stem, Zinc, White (F22817)
- RICHELIEU HARDWARE Contemporary Medical Caster, Swivel with Brake, with Threaded Stem, Gray, White (F47043)
- SERVICE CASTER 4 Inch Maroon Polyurethane 12 MM Threaded Stem Caster Set with Brake (SCC-TS20S414-PPUB-MRN-PLB-M1215-4)
- Richelieu Hardware Casters