Shop All Stem Casters
Richelieu Hardware
Contemporary Medical Caster, Swivel with Brake, with Threaded Stem, Gray, White
Mfr # F47043
Zoro # G504654157
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Carpet, Tile/Ceramic/ Linoleum, Hardwood/Laminate
- Color Gray, White
- Material Polypropylene, Polyamide
- Standards RoHS
- Stem Dia. M12 − 63/64 in (25 mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richelieu Hardware
- MFR # F47043
- Zoro # G504654157
- UPC # 773199659457
- Country of Origin Taiwan, Province of China
- Category Stem Casters
Dimensions
Stem Dia. | M12 − 63/64 in (25 mm) |
Details
Application | Carpet, Tile/Ceramic/ Linoleum, Hardwood/Laminate |
Color | Gray, White |
Material | Polypropylene, Polyamide |
Standards | RoHS |
Load Capacity | max 70 kg |
Description
Aluminum rustic brass caster with vintage single-wheel design. Add a vintage look to your furniture with modern function.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL WORK PRODUCTS 3-Strand Twisted Polypropylene Rope Monofilament, Tiger Rope 5/16 (PPMTR5/16)
- ZORO SELECT Rope, 600ft, Wht, 160lb., Polystr (460080-WHT-00600-05399)
- KONG USA Quick Release Stainless Steel For Water Ski "Rina" (525000000KK)
- ZORO SELECT Anti-Slip Channel, 120 in. L, Diamond (3222014-10)
- RICHELIEU HARDWARE Moebius Casters by Starck, Swivel Without Brake, with Friction Grip Stem, White (176513030)
- RICHELIEU HARDWARE Contemporary Twin Wheel Casters, Swivel with Brake, with Threaded Stem, Silver, Black (66024021214)
- RICHELIEU HARDWARE Soft Tread Dual-Wheel Furniture Caster, Swivel Without Brake, with Friction Grip Stem, Black (F24810)
- RICHELIEU HARDWARE Contemporary Furniture Caster, Swivel with Brake, with Threaded Stem, Light Gray (26502020513)
- RICHELIEU HARDWARE Ball Furniture Caster, Swivel Without Brake, with Threaded Stem, Polished Chrome (6704140)
- RICHELIEU HARDWARE Moebius Casters by Starck, Swivel Without Brake, with Friction Grip Stem, Black (176519090)
- METRO Stem Caster (No Brake) 5" Wheel For 1" Tubing (5M)
- Richelieu Hardware Stem Casters