Shop All Furniture Parts
Richelieu Hardware
Contemporary Furniture Leg, 5 29/32 in (150 mm), Brushed Nickel
Mfr # 591150195
Zoro # G404654080
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Iron
- Color Brushed Nickel
- Capacity 50 kg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Richelieu Hardware
- MFR # 591150195
- Zoro # G404654080
- UPC # 773199743552
- Country of Origin China
- Category Furniture Parts
Details
Material | Iron |
Color | Brushed Nickel |
Capacity | 50 kg |
Description
Contemporary metal furniture leg. Ideal for cabinets and garage units. Integrated pad to protect floors.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Vinyl Industrial Stool With Backrest and Pneumatic Height Adjustment Charcoal Gray (249018)
- CORTECH Black Arm Chair, 24" W 24" L 33" H, Fixed, Polyethylene Seat, Sentinel Series (106484BKS)
- FLASH FURNITURE Advantage Medium With White Grain X-Back Chair (X-BACK-MEDWHT)
- TRUE Cutting Board, Poly, 48" x 14" x 1/2" (810833)
- RICHELIEU HARDWARE Adjustable Furniture Leg, 7 7/8 in (200 mm), Matte Black, PK 4 (555200900)
- RICHELIEU HARDWARE Contemporary Furniture Leg, 5 1/8 in (130 mm), Chrome (64044130140)
- RICHELIEU HARDWARE Adjustable Contemporary Furniture Leg, 4 1/32 in (102 mm), Nickel (40740195)
- RICHELIEU HARDWARE Adjustable Contemporary Versatile T or L Shaped Furniture Leg, 5 29/32 in (150 mm), Glossy White (205150030)
- RICHELIEU HARDWARE Design Furniture Leg, 3 15/16 in (100 mm), Aluminum, Adjustable (203100010)
- RICHELIEU HARDWARE BORSA - Adjustable Furniture Leg, 5 29/32 in (150 mm), Satin Nickel (64217150155)
- TRUE LED Driver (963055)
- Richelieu Hardware Furniture Parts