Shop All Stem Casters
Richelieu Hardware
Contemporary Furniture Caster, Swivel with Brake, with Threaded Stem, Clear
Mfr # 31001020386
Zoro # G204653801
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Tile/Ceramic/ Linoleum, Carpet, Hardwood/Laminate
- Stem Dia. M8 − 63/64 in (25 mm)
- Color Clear
- Load Capacity max 60 kg
- Material Steel, Polyurethane and Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richelieu Hardware
- MFR # 31001020386
- Zoro # G204653801
- UPC # 773199659297
- Country of Origin China
- Category Stem Casters
Dimensions
Stem Dia. | M8 − 63/64 in (25 mm) |
Details
Application | Tile/Ceramic/ Linoleum, Carpet, Hardwood/Laminate |
Color | Clear |
Load Capacity | max 60 kg |
Material | Steel, Polyurethane and Polycarbonate |
Standards | RoHS |
Description
Contemporary clear furniture caster. Caster for indoor use that combines design and functionality. Easy to install.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 2 Inch Antique Brass Hooded Grip Ring Ball Casters, 4PK (SCC-GR01S20-POS-WA-716-4)
- CAMPBELL CHAIN & FITTINGS 5/16" Grade 30 Proof Coil Chain, Self Colored, 550' per Drum (T0120502)
- TRUE Caster, Stem , 5", 1/2-13X1"W/Brk (830221)
- PEWAG Chain, 25 ft L, Trade Size 1/8 in., 304L SS (4893/25)
- RICHELIEU HARDWARE Contemporary Furniture Caster, Swivel with Brake, with Threaded Stem, Light Gray (26502020513)
- RICHELIEU HARDWARE Bed Frame Casters & Accessories, Swivel Without Brake, with Wood Stem, Black, Brass (F43324)
- RICHELIEU HARDWARE Bed Frame Casters & Accessories, Swivel with Brake, with Wood Stem, Brown, Zinc (F93268)
- RICHELIEU HARDWARE Contemporary Medical Caster, Swivel with Brake, with Threaded Stem, Gray, White (F47043)
- RICHELIEU HARDWARE Ball Furniture Caster, Swivel Without Brake, with Threaded Stem, Polished Chrome (6704140)
- RICHELIEU HARDWARE Contemporary Twin Wheel Casters, Swivel with Brake, with Threaded Stem, Silver, Black (66024021214)
- RICHELIEU 0875 in Double Plastic Appliance Caster White (F43560)
- Richelieu Hardware Stem Casters