Shop All Plate Casters
Richelieu Hardware
Aluminum Single Wheel Vintage Caster, Swivel Without Brake, with Plate, Rustic Brass
Mfr # BP81000201AB90
Zoro # G404653991
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plate Size 2 3/8 in x 2 3/8 in (60 mm x 60 mm)
- Capacity (Lb.) 60 kg
- Material Aluminum
- Application Hardwood, Wood/Planking, Tile/Ceramic/ Linoleum, Hardwood/Laminate
- Caster Mounting Type Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Richelieu Hardware
- MFR # BP81000201AB90
- Zoro # G404653991
- UPC # 773199702931
- Country of Origin Taiwan, Province of China
- Category Plate Casters
Dimensions
Plate Size | 2 3/8 in x 2 3/8 in (60 mm x 60 mm) |
Details
Capacity (Lb.) | 60 kg |
Material | Aluminum |
Application | Hardwood, Wood/Planking, Tile/Ceramic/ Linoleum, Hardwood/Laminate |
Caster Mounting Type | Plate |
Color | Rustic Brass |
Description
This aluminum black on black caster will add a vintage look to your furniture with the modern functions of a caster.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLEASON REEL Festoon Cble/Hose Crrier Trlly, 0.60-0.94 (FRT-05)
- MIDWEST FASTENER 1/4" Quick Links 5PK (34063)
- SHEPHERD HARDWARE 1-5/8 Hvy Duty Cstr Ant 2/Cd (9347)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 2 in W, Nylon, Yellow (EE2602NFX8)
- RICHELIEU HARDWARE Industrial Pneumatic Casters, Swivel Without Brake, with Plate, Black (F26552)
- RICHELIEU HARDWARE Industrial Blue Elastic Rubber Caster, Fixed, with Plate, Blue (F08337)
- RICHELIEU HARDWARE Office Furniture Design Caster, Swivel Without Brake, with Plate, Black and Chrome (307151140)
- RICHELIEU HARDWARE Office Furniture Design Caster, Swivel with Brake, with Plate, Metalic Gray and Matte Gray (307145100)
- RICHELIEU HARDWARE Aluminum Single Wheel Design Caster, Swivel with Brake, with Plate, Black (810002029090)
- RICHELIEU HARDWARE Aluminum Single Wheel Design Caster, Swivel with Brake, with Plate, Rustic Iron (8125020290290)
- ZORO SELECT Plate Caster Kit, Rubber, 6", 2400 lb., PK4 (5PKH8)
- Richelieu Hardware Casters