Shop All Plate Casters
Richelieu Hardware
Aluminum Single Wheel Vintage Caster, Swivel with Brake, with Plate, Rustic Brass
Mfr # 81250202AB90
Zoro # G304653923
$62.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Hardwood, Wood/Planking, Tile/Ceramic/ Linoleum, Hardwood/Laminate
- Color Rustic Brass
- Caster Mounting Type Plate
- Plate Size 3 5/8 in x 2 1/2 in (92 mm x 64 mm)
- Capacity (Lb.) 80 kg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Richelieu Hardware
- MFR # 81250202AB90
- Zoro # G304653923
- UPC # 773199744177
- Country of Origin Taiwan, Province of China
- Category Plate Casters
Dimensions
Plate Size | 3 5/8 in x 2 1/2 in (92 mm x 64 mm) |
Details
Application | Hardwood, Wood/Planking, Tile/Ceramic/ Linoleum, Hardwood/Laminate |
Color | Rustic Brass |
Caster Mounting Type | Plate |
Capacity (Lb.) | 80 kg |
Material | Aluminum |
Description
Aluminum rustic iron caster with single-wheel design. Add a vintage look to your furniture with modern function.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLSON Colson® 2 Series Wheel 7.00012.459.2 WS - 12 x 3 Performa Rubber 3/4 Straight Roller Bearing (7.00012.459.2 WS)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Push Trolley, 460V, Yellow (NERP020LD-15 / 460v)
- VESTIL Laminated, Rubber Wheel Chock, 10x10x5.5 (LWC-14)
- EAGLE GROUP Cart Cover, 48x21x54, Blue, Nylon, Zipper (CZC-54-2148-PB)
- RICHELIEU HARDWARE Green Series Design Caster, Swivel with Brake, with Plate, Gray and Chrome (50761140101)
- RICHELIEU HARDWARE Industrial Pneumatic Casters, Fixed, with Plate, Black (F27358)
- RICHELIEU HARDWARE Contemporary Furniture Caster, Swivel with Brake, with Plate, Clear (35010050201)
- RICHELIEU HARDWARE Industrial Gray Thermoplastic Rubber Caster, Fixed, with Plate, Gray (F27276)
- RICHELIEU HARDWARE Industrial Pneumatic Casters, Swivel Without Brake, with Plate, Black (F26552)
- RICHELIEU HARDWARE Rotola Series Design Caster, Swivel with Brake, with Plate, Black, Chrome (8088128140)
- ZORO SELECT Plate Caster, 700 lb. Load Rating (P25S-PH033R-14)
- Richelieu Hardware Plate Casters