Shop All Plate Casters
Richelieu Hardware
Aluminum Single Wheel Design Caster, Swivel Without Brake, with Plate, Rustic Iron
Mfr # 875020190290
Zoro # G904654122
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Application Hardwood, Wood/Planking, Tile/Ceramic/ Linoleum, Hardwood/Laminate
- Caster Mounting Type Plate
- Plate Size 2 3/8 in x 2 3/8 in (60 mm x 60 mm)
- Capacity (Lb.) 50 kg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Richelieu Hardware
- MFR # 875020190290
- Zoro # G904654122
- UPC # 773199744245
- Country of Origin Taiwan, Province of China
- Category Plate Casters
Dimensions
Plate Size | 2 3/8 in x 2 3/8 in (60 mm x 60 mm) |
Details
Material | Aluminum |
Application | Hardwood, Wood/Planking, Tile/Ceramic/ Linoleum, Hardwood/Laminate |
Caster Mounting Type | Plate |
Capacity (Lb.) | 50 kg |
Color | Rustic Iron |
Description
FUSION FELTAC® furniture caster with fused felt. Felt wheel cover creates quiet movement of furniture. Furniture requires proper fitting to accommodate friction fit insert.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROPE RATCHET Rope Ratchet, Hook, 8 ft.L, Polyester (10050)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 16BF (U16)
- ASHLAND CONVEYOR Angle Stop, For 2-1/2 & 3-1/2 Frame, 22BF (AS15B22)
- CROSBY Anchor Shackle, Round Pin, 1/2" Pin Dia. (G-215)
- RICHELIEU HARDWARE Single Wheel Design Caster, Swivel with Brake, with Plate, Gray, Beech (BP51022020503)
- RICHELIEU HARDWARE Aluminum Single Wheel Design Caster, Swivel with Brake, with Plate, Black (810002029090)
- RICHELIEU HARDWARE Aluminum Single Wheel Design Caster, Swivel with Brake, with Plate, Rustic Iron (8100020290290)
- RICHELIEU HARDWARE Aluminum Single Wheel Design Caster, Swivel Without Brake, with Plate, Black (87502019090)
- RICHELIEU HARDWARE Industrial Blue Elastic Rubber Caster, Swivel with Double-Lock Brake, with Plate, Blue (F08336)
- RICHELIEU HARDWARE Moebius Casters by Starck, Swivel Without Brake, with Plate, Black (176549090)
- SERVICE CASTER 8 Inch Rubber on Steel Caster Set with Roller Bearings 2 Swivel Lock 2 Brake SCC (SCC-30CS820-RSR-BSL-2-TLB-2)
- Richelieu Hardware Plate Casters