Shop All Plate Casters
Richelieu Hardware
Aluminum Single Wheel Design Caster, Swivel with Brake, with Plate, Rustic Iron
Mfr # 8100020290290
Zoro # G204653931
product price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plate Size 2 3/8 in x 2 3/8 in (60 mm x 60 mm)
- Caster Mounting Type Plate
- Material Aluminum
- Capacity (Lb.) 60 kg
- Color Rustic Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richelieu Hardware
- MFR # 8100020290290
- Zoro # G204653931
- UPC # 773199744214
- Country of Origin Taiwan, Province of China
- Category Plate Casters
Dimensions
Plate Size | 2 3/8 in x 2 3/8 in (60 mm x 60 mm) |
Details
Caster Mounting Type | Plate |
Material | Aluminum |
Capacity (Lb.) | 60 kg |
Color | Rustic Iron |
Application | Hardwood, Wood/Planking, Tile/Ceramic/ Linoleum, Hardwood/Laminate |
Description
Multipurpose furniture casters with friction fit stem. Furniture requires proper fitting to accommodate stem insert. Standard-duty casters without brakes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Column Protectr, Fits 6 in., HDPE, Rd (17246RED)
- ZORO SELECT Folding Gate, Gray, 8 to 9 ft. Opening W, Folded Height: 7 ft (SECO 970)
- ROYAL BASKET TRUCKS Elevated Basket Truck, Canvas, 600 lb (G04-CCX-ELA-3UNN)
- DAYTON Self Dumping Hopper, 2Cu Yd, 6000 Lb (5PKH2)
- RICHELIEU HARDWARE Rotola Series Design Caster, Swivel with Brake, with Plate, Black, Red (8088128015)
- RICHELIEU HARDWARE Industrial Black General-Duty Rubber Caster, Swivel with Brake, with Plate, Black (F25426)
- RICHELIEU HARDWARE Green Series Design Caster, Swivel with Brake, with Plate, Gray and Chrome (50761140101)
- RICHELIEU HARDWARE Office Furniture Design Caster, Swivel with Brake, with Plate, Metalic Gray and Matte Gray (307145100)
- RICHELIEU HARDWARE Moebius Casters by Starck, Swivel Without Brake, with Plate, Black (176549090)
- RICHELIEU HARDWARE Industrial Gray Thermoplastic Rubber Caster, Fixed, with Plate, Gray (F27274)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 90 lb (PRE20108ZN-3E)
- Richelieu Hardware Plate Casters