Shop All Plate Casters
Richelieu Hardware
Aluminum Single Wheel Design Caster, Swivel with Brake, with Plate, Black
Mfr # 87502029090
Zoro # G904653941
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Aluminum
- Caster Mounting Type Plate
- Plate Size 2 3/8 in x 2 3/8 in (60 mm x 60 mm)
- Application Carpet, Hardwood/Laminate, Hardwood, Tile/Ceramic/ Linoleum, Wood/Planking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richelieu Hardware
- MFR # 87502029090
- Zoro # G904653941
- UPC # 773199744337
- Country of Origin Taiwan, Province of China
- Category Plate Casters
Dimensions
Plate Size | 2 3/8 in x 2 3/8 in (60 mm x 60 mm) |
Details
Color | Black |
Material | Aluminum |
Caster Mounting Type | Plate |
Application | Carpet, Hardwood/Laminate, Hardwood, Tile/Ceramic/ Linoleum, Wood/Planking |
Capacity (Lb.) | 50 kg |
Description
Metal ball caster. Suitable for carts and light tables. Easy to install.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 4 ft Aluminum Stepladder, 250 lb Capacity (AS2104)
- ZORO SELECT Drum Dolly, Cap 900 lb, 30, 55 gal Drum (48J133)
- VESTIL Jib Crane, Base Mounted, 2,000 lb Capacity, Height Under Span: 8 ft (WTJ-4-G)
- ZORO SELECT Rgd Plate Caster, Phenolic, 8 in., 1200 lb. (1NVL6)
- RICHELIEU HARDWARE Aluminum Single Wheel Vintage Caster, Swivel with Brake, with Plate, Rustic Brass (81250202AB90)
- RICHELIEU HARDWARE Industrial Gray Thermoplastic Rubber Caster, Fixed, with Plate, Gray (F27274)
- RICHELIEU HARDWARE Aluminum Single Wheel Vintage Caster, Swivel Without Brake, with Plate, Rustic Brass (BP81000201AB90)
- RICHELIEU HARDWARE Contemporary Furniture Caster, Fixed, with Plate, Clear (35056010501)
- RICHELIEU HARDWARE Green Series Design Caster, Swivel with Brake, with Plate, Red and Chrome (5076114080)
- RICHELIEU HARDWARE Office Furniture Design Caster, Swivel Without Brake, with Plate, Black and Chrome (307151140)
- COLSON 3" X 1-1/4" Non-Marking Polyurethane Swivel Caster, Side Brake, Loads Up To 200 lb (2.03356.92 BRK1)
- Richelieu Hardware Plate Casters