Shop All Furniture Parts
Richelieu Hardware
Adjustable Table Leg, 25 3/4 in (654 mm), Chrome
Mfr # 613710140
Zoro # G304653930
Free Shipping & Returns
$91.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity max 150 kg
- Color Chrome
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Richelieu Hardware
- MFR # 613710140
- Zoro # G304653930
- UPC # 8022543043636
- Country of Origin Italy
- Category Furniture Parts
Details
Capacity | max 150 kg |
Color | Chrome |
Material | Steel |
Description
These cast aluminum legs create a uniquely elegant look. Perfect for upholstered furniture and side tables. Easy to install.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEACHER CREATED RESOURCES Spot On Aqua Carpet Marker Strips (TCR77456)
- ZORO SELECT Mini Blinds, 72" Lx 47" W, White, Vinyl (493N82)
- VIDEO MOUNT PRODUCTS Heavy Duty Vented Wall Shelf (VWS)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7715)
- RICHELIEU HARDWARE Adjustable Bar Table Leg, 43 1/4 in (1100 mm), Chrome (615110140)
- RICHELIEU HARDWARE Contemporary Fixed-Height Furniture Leg, 2 7/32 in (56.3 mm), Chrome (6494150140)
- RICHELIEU HARDWARE Adjustable Furniture Leg, 3 15/16 in (100 mm), Chrome, PK 4 (555100140)
- RICHELIEU HARDWARE Adjustable Bar Table Leg, 43 1/4 in (1100 mm), Black (615110190)
- RICHELIEU HARDWARE Contemporary Furniture Leg, 5 1/8 in (130 mm), Chrome (64044130140)
- RICHELIEU HARDWARE Adjustable Table Leg, 28 in (710 mm), White (62071030)
- VULCAN HART Door, Strike Plate (00-497585-00001)
- Richelieu Hardware Furniture Parts