Shop All Furniture Parts
Richelieu Hardware
Adjustable Square Leg, 27 3/4 in (705 mm), Stainless Steel, PK 4
Mfr # 644705170
Zoro # G604653968
product price: $339.99
/pk 4, $85.00/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Capacity 150 kg
- Material Steel
- Size 2 3/8 in x 2 3/8 in (60 mm x 60 mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richelieu Hardware
- MFR # 644705170
- Zoro # G604653968
- UPC # 773199743811
- Country of Origin Italy
- Category Furniture Parts
Dimensions
Size | 2 3/8 in x 2 3/8 in (60 mm x 60 mm) |
Details
Color | Stainless Steel |
Capacity | 150 kg |
Material | Steel |
Description
This round table leg with tapered base will add a unique look to your table or desk. Adjustable and easy to install.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Ottoman, 16" x 15-3/4", Upholstery Color: Gray (QY-S02-DGY-GG)
- SERTA White Goose Feather and Down Fiber Featherbed, Full (SE706307)
- LUXOR Two Shelf, Presentation Cart, 27"H (LP27E-B)
- FLASH FURNITURE Executive Chair, Mesh, 21 3/4- Height, Padded, Blue Mesh (BL-ZP-806-BL-GG)
- RICHELIEU HARDWARE Adjustable Stainless Steel Leg, 27 in (686 mm), Stainless Steel (61758627170)
- RICHELIEU HARDWARE Design Furniture Leg, 4 23/32 in (120 mm), Chrome (26120140)
- RICHELIEU HARDWARE Tapered Bench Legs, 16 1/8 in (410 mm), Matte Black, Adjustable, PK 2 (80404900)
- RICHELIEU HARDWARE Adjustable Contemporary Versatile T or L Shaped Furniture Leg, 5 29/32 in (150 mm), Glossy White (205150030)
- RICHELIEU HARDWARE Adjustable Furniture Leg, 3 15/16 in (100 mm), Chrome, PK 4 (555100140)
- RICHELIEU HARDWARE Adjustable Table Leg, 34 1/4 in (870 mm), Brushed Chrome, PK 4 (615870175)
- VOLLRATH Heyco Strain Relief (17045-3)
- Richelieu Hardware Furniture Parts