Shop All Furniture Parts
Richelieu Hardware
Adjustable Furniture Leg, 9 27/32 in (250 mm), Chrome, PK 4
Mfr # 555250140
Zoro # G504654171
product price: $205.99
/pk 4, $51.50/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Size 49 mm x 49 mm
- Capacity max 350 kg
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richelieu Hardware
- MFR # 555250140
- Zoro # G504654171
- UPC # 773199743378
- Country of Origin Italy
- Category Furniture Parts
Dimensions
Size | 49 mm x 49 mm |
Details
Material | Metal |
Capacity | max 350 kg |
Color | Chrome |
Description
Add a contemporary, unique, and modern touch to your kitchen, office, or bedroom. This sleek square leg is practical, functional, and adjustable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Shaker Cottage Bookcase, Cherry (ASCA0760)
- FLASH FURNITURE Rectangle FarmTable, Antique, Rustic, Foldng, 84"X40", Wood Top, Wood Grain (XA-F-84X40-GG)
- HASTINGS HOME 5-Tier Freestanding Bookcase, Brown (335122TTT)
- ICEBERG Rectangle IndestrucTable® Classic Folding Table, Charcoal - 18" x 60", 18" W, 60" L, 29" H (65357)
- RICHELIEU HARDWARE Adjustable Contemporary Furniture Leg, 2 3/8 in (60 mm), Dark Brown (210060060)
- RICHELIEU HARDWARE 6-inch (152 mm) Square Leg with Levelling Glide, Stainless Steel (75016170)
- RICHELIEU HARDWARE Contemporary Leg, 3 15/16 in (100 mm), Brushed Nickel (91310038195)
- RICHELIEU HARDWARE Adjustable Furniture Leg, 3 15/16 in (100 mm), Stainless Steel, PK 4 (555100170)
- RICHELIEU HARDWARE Adjustable Table Leg, 40 1/8 in (1010 mm), Satin Chrome (620120145)
- RICHELIEU HARDWARE Adjustable Contemporary Versatile T or L Shaped Furniture Leg, 4 23/32 in (120 mm), Matte Black (205120900)
- FASTCAP Stealth 16 in. Black Countertop SpeedBrace (FC.SB-16STEALTHBL)
- Richelieu Hardware Furniture Parts