Shop All Furniture Parts
Richelieu Hardware
Adjustable Furniture Leg, 7 7/8 in (200 mm), Stainless Steel, PK 4
Mfr # 555200170
Zoro # G204653832
product price: $127.99
/pk 4, $32.00/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Stainless Steel
- Size 49 mm x 49 mm
- Capacity max 350 kg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richelieu Hardware
- MFR # 555200170
- Zoro # G204653832
- UPC # 773199743347
- Country of Origin Italy
- Category Furniture Parts
Dimensions
Size | 49 mm x 49 mm |
Details
Material | Metal |
Color | Stainless Steel |
Capacity | max 350 kg |
Description
Add a contemporary, unique, and modern touch to your kitchen, office, or bedroom. This sleek square leg is practical, functional, and adjustable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat File Cabinet Base, Closed Base, Gray (2CLD6)
- HON Guest Chair, 23.3 in W 21 in L 32.8 in H (BSXVL616VA90)
- FLASH FURNITURE Oval 35" X 72" X 29.5", Laminate Top, Red (GC-TL1035-MHG-GG)
- RAYMOND PRODUCTS Folding Chair & Table Strg Cart, 400 lb. (940)
- RICHELIEU HARDWARE Adjustable Furniture Leg, 5 29/32 in (150 mm), Matte Black, PK 4 (555150900)
- RICHELIEU HARDWARE Legs for Structural Table, 28 in (710 mm), Matte Black, Adjustable, PK 2 (8040900)
- RICHELIEU HARDWARE Adjustable Contemporary Versatile T or L Shaped Furniture Leg, 7 7/8 in (200 mm), Matte Black (205200900)
- RICHELIEU HARDWARE Adjustable Contemporary Furniture Leg, 5 29/32 in (150 mm), Chrome (40760140)
- RICHELIEU HARDWARE Adjustable Table Leg, 28 in (710 mm), Brushed Nickel (620710175)
- RICHELIEU HARDWARE Decorative Square Adjustable ABS Leg, 3 15/16 in (100 mm), Aluminum (642710018)
- WHIRLPOOL Dishrack Wheel Assembly (99002780)
- Richelieu Hardware Furniture Parts