Shop All Furniture Parts
Richelieu Hardware
Adjustable Furniture Leg, 3 15/16 in (100 mm), Chrome, PK 4
Mfr # 555100140
Zoro # G004654176
product price: $175.99
/pk 4, $44.00/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity max 350 kg
- Material Metal
- Color Chrome
- Size 49 mm x 49 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richelieu Hardware
- MFR # 555100140
- Zoro # G004654176
- UPC # 773199743255
- Country of Origin Italy
- Category Furniture Parts
Dimensions
Size | 49 mm x 49 mm |
Details
Capacity | max 350 kg |
Material | Metal |
Color | Chrome |
Description
Add a contemporary, unique, and modern touch to your kitchen, office, or bedroom. This sleek square leg is practical, functional, and adjustable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FURINNO Furinno 18127EX-BK Turn-N-Tube 3-Tier Sofa Side Table; Espresso & Black - 31.5 x 25.63 x 11.61 in. (18127EX/BK)
- ELECTRI-CABLE ASSEMBLIES Interion® Multi Circuit Starter Cable - 72" (84 SB2-72")
- BOSS Bullet Desk, Mahogany, 71"x35" (N147-MOC)
- R & R TEXTILE Mattress Cover, Anchor Band, 60x80 In. (X42106)
- RICHELIEU HARDWARE Adjustable Contemporary Furniture Leg, 5 29/32 in (150 mm), Nickel (40760195)
- RICHELIEU HARDWARE Adjustable Table Leg, 34 1/4 in (870 mm), White (61587030)
- RICHELIEU HARDWARE Vintage Round Legs, 3 15/16 in (100 mm), Rustic Brass, Adjustable (64130100AB90)
- RICHELIEU HARDWARE Adjustable Furniture Leg, 5 29/32 in (150 mm), Stainless Steel, PK 4 (555150170)
- RICHELIEU HARDWARE Adjustable Contemporary Versatile T or L Shaped Furniture Leg, 11 3/4 in (300 mm), Matte Black (205300900)
- RICHELIEU HARDWARE Adjustable Contemporary Versatile T or L Shaped Furniture Leg, 3 15/16 in (100 mm), Matte Black (205100900)
- DESIGNS OF DISTINCTION 18" Square Tapered Leg with bolt and 4" Warm Bronze Ferrule - Walnut (01241018WLWB6)
- Richelieu Hardware Furniture Parts