Shop All Furniture Parts
Richelieu Hardware
Adjustable Contemporary Versatile T or L Shaped Furniture Leg, 7 7/8 in (200 mm), Dark Brown
Mfr # 205200060
Zoro # G604653784
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Brown
- Capacity 100 kg
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richelieu Hardware
- MFR # 205200060
- Zoro # G604653784
- UPC # 773199716938
- Country of Origin Italy
- Category Furniture Parts
Details
Color | Dark Brown |
Capacity | 100 kg |
Material | Aluminum |
Description
Modern elegant furniture leg with unique mounting plate that gives you five options to position the leg. Heavy-duty and adjustable. Easy to install.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Philippe Sainte-Laudy 'A Light in the Darkness' Canvas Art, 22x32 (PSL0941-C2232GG)
- HON Wall Bracket, Adjustable, Adjusts to 1-1/4", Gray (BSXPWB1GY)
- RICHELIEU HARDWARE Adjustable Bar Table Leg, 43 1/4 in (1100 mm), Black (615110190)
- BAXTON STUDIO Mariana Classic and Traditional White Finished Wood Queen Size Platform Bed (224-12538-ZORO)
- RICHELIEU HARDWARE Adjustable Contemporary Versatile T or L Shaped Furniture Leg, 11 3/4 in (300 mm), Dark Brown (205300060)
- RICHELIEU HARDWARE Adjustable Table Leg, 40 1/8 in (1010 mm), Satin Chrome (620120145)
- RICHELIEU HARDWARE Adjustable Table Leg, 34 1/4 in (870 mm), Chrome (615870140)
- RICHELIEU HARDWARE BORSA - Adjustable Furniture Leg, 5 29/32 in (150 mm), Satin Nickel (BP64217150155)
- RICHELIEU HARDWARE Vintage Square Legs, 7 7/8 in (200 mm), Stainless Steel, Adjustable (64134200170)
- RICHELIEU HARDWARE Adjustable Contemporary Versatile T or L Shaped Furniture Leg, 4 23/32 in (120 mm), Dark Brown (205120060)
- GROEN Thermostat Electric (Z009730)
- Richelieu Hardware Furniture Parts