Shop All Furniture Parts
Richelieu Hardware
Adjustable Contemporary Furniture Leg, 5/8 in (16 mm), Aluminum
Mfr # 206016010
Zoro # G704653790
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zamak
- Color Aluminum
- Features Adjustable Height
- Capacity max 200 kg
- Size 60 mm x 60 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richelieu Hardware
- MFR # 206016010
- Zoro # G704653790
- UPC # 773199743477
- Country of Origin Italy
- Category Furniture Parts
Dimensions
Size | 60 mm x 60 mm |
Details
Material | Zamak |
Color | Aluminum |
Features | Adjustable Height |
Capacity | max 200 kg |
Description
Heavy-duty furniture leg designed for modern, minimalist, and contemporary styles. With a predrilled hole, this leg can be adjusted from the top, for hard to reach applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Square Laminate Table, 42" W, 42" L, 31.125" H, Laminate Top, Wood Grain (XU-BLKTB-4242-TR24-GG)
- BLUE RIDGE ERGONOMICS Bench Stool, Hi, Vinyl, CF, Casters, BLK (BR-VHBSO-RG-CF-RC-8540)
- BOSS Guest Chair, 24"L33"H, Fixed, MeshSeat (B6909-RD)
- PROPLUS Ceramic Soap Dish, Slip-On Clip (42101)
- RICHELIEU HARDWARE Adjustable Furniture Leg, 5 29/32 in (150 mm), Matte Black, PK 4 (555150900)
- RICHELIEU HARDWARE Adjustable Table Leg, 28 in (710 mm), Chrome (620710140)
- RICHELIEU HARDWARE Adjustable Table Leg, 34 1/4 in (870 mm), Brushed Chrome, PK 4 (615870175)
- RICHELIEU HARDWARE Tapered Bench Legs, 16 1/8 in (410 mm), Matte Black, Adjustable, PK 2 (80404900)
- RICHELIEU HARDWARE Adjustable Furniture Leg, 3 15/16 in (100 mm), Aluminum (80410010)
- RICHELIEU HARDWARE Aluminum Furniture Leg, 4 in (102 mm), Polished Aluminum (BP5600125)
- OSBORNE WOOD PRODUCTS 28 x 16 x 5/8 Classic Swirl Cabinetry Panel in Cherry (73004C)
- Richelieu Hardware Furniture Parts