Shop All Furniture Parts
Richelieu Hardware
Adjustable Contemporary Furniture Leg, 1 9/16 in (40 mm), Aluminum
Mfr # 209040010
Zoro # G304654166
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity max 200 kg
- Color Aluminum
- Size 80 mm x 80 mm
- Features Adjustable Height
- Material Zamak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Richelieu Hardware
- MFR # 209040010
- Zoro # G304654166
- UPC # 773199743446
- Country of Origin Italy
- Category Furniture Parts
Dimensions
Size | 80 mm x 80 mm |
Details
Capacity | max 200 kg |
Color | Aluminum |
Features | Adjustable Height |
Material | Zamak |
Description
Heavy-duty furniture leg designed for modern, minimalist, and contemporary styles. Two styles in one: install the leg either with the round or the square corner facing outward. Comes with height adjustment of 3/16 in (5 mm).
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRYFAST Pillow Case, King, 44 in. W, PK12 (1A27879)
- DMI Bed Wedge, Wht, 24inLx12inH (802-8028-1900)
- TENNSCO Shelf Kit, 36x12 (ISK-3612)
- DESIGN TOSCANO Old World Extended Shelf Italian Replica Globe Bar Cart (SJ33035)
- RICHELIEU HARDWARE Aluminum Furniture Leg, 4 in (102 mm), Brushed Aluminum (5600124)
- RICHELIEU HARDWARE Decorative Square Adjustable ABS Leg, 3 15/16 in (100 mm), Aluminum (642710018)
- RICHELIEU HARDWARE Design Furniture Leg, 4 23/32 in (120 mm), Aluminum (26120810)
- RICHELIEU HARDWARE BORSA - Adjustable Furniture Leg, 5 29/32 in (150 mm), Satin Nickel (BP64217150155)
- RICHELIEU HARDWARE Adjustable Stainless Steel Leg, 27 in (686 mm), Stainless Steel (61758627170)
- RICHELIEU HARDWARE Aluminum Furniture Leg, 4 in (102 mm), Polished Aluminum (BP5600125)
- TUUCI Rib to Hub Fasteners (K100210)
- Richelieu Hardware Furniture Parts