Shop All Gate Hinges
Richelieu Hardware
90° Wall-to-Glass/Post-to-Glass Mount Adjustable Spring-Loaded Pool Gate Hinge, Stainless Steel
Mfr # PGHSQPG02170
Zoro # G203435026
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Width 1.77
- Material Stainless Steel: 316
- Length 2.76
- Height 4.53
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Richelieu Hardware
- MFR # PGHSQPG02170
- Zoro # G203435026
- UPC # 773199662624
- Country of Origin China
- Category Gate Hinges
Dimensions
Width | 1.77 |
Length | 2.76 |
Height | 4.53 |
Details
Finish | Stainless Steel |
Material | Stainless Steel: 316 |
Weight | 1.93 |
Color | Stainless Steel |
Description
90° Pool Gate Hinge with adjustable tension, designed to open outward and to be installed on a post (round or square) or on a wall. In order to adjust the tension, simply remove the coned cap.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKO Perko 1048P00DP Chrome-Plated 2-Pin Plug-In Light Base with 5° Rake - 3.5" x 2" Base (1048P00DP)
- OREGON Blade Adapter WALKER (65-230)
- ROGUE TOOLS 7" Three-Sided Hoe (70H)
- ZORO SELECT Outdoor Bench, 72 in. L, 16-3/8 in. H, Blue (4HUU6)
- RICHELIEU HARDWARE 4-inch (102 mm) Right Side Ball Bearing Wrap-Around Swing Clear Hinge, Brushed Chrome (64822BCSCR)
- RICHELIEU HARDWARE (3-Pack) 4 1/2-inch (114 mm) Right Side Half Surface Hinges, Primer coated (64823PSHBR)
- RICHELIEU HARDWARE (3-Pack) 4 1/2-inch (114 mm) Left Side Half Surface Hinges, Primer coated (64823PMHBL)
- RICHELIEU HARDWARE 4 1/2-inch (114 mm) Wrap-Around Swing Clear Spring Hinge, Brushed Chrome (65823BCSCB)
- RICHELIEU HARDWARE 4 1/2-inch (114 mm) Right Side Ball Bearing Wrap-Around Swing Clear Hinge, Brushed Chrome (64823BCSCB1R)
- RICHELIEU HARDWARE 3 1/2-inch (89 mm) Right Side Ball Bearing Wrap-Around Swing Clear Hinge, Brushed Chrome (64821BCSCBR)
- NUVO IRON Black Heavy Duty Multi Adjustable Self Closing Gate Hinges (HD8ASCBLK)
- Richelieu Hardware Gate Hinges