Shop All Gate Hinges
Richelieu Hardware
90° Wall-to-Glass/Post-to-Glass Mount Adjustable Spring-Loaded Pool Gate Hinge, Polished Stainless
Mfr # PGHSQPG02171
Zoro # G303435025
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Polished Stainless Steel
- Width 1.77
- Length 2.76
- Weight 1.93
- Color Polished Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Richelieu Hardware
- MFR # PGHSQPG02171
- Zoro # G303435025
- UPC # 773199662631
- Country of Origin China
- Category Gate Hinges
Dimensions
Width | 1.77 |
Length | 2.76 |
Height | 4.53 |
Details
Finish | Polished Stainless Steel |
Weight | 1.93 |
Color | Polished Stainless Steel |
Material | Stainless Steel: 316 |
Description
90° Pool Gate Hinge with adjustable tension, designed to open outward and to be installed on a post (round or square) or on a wall. In order to adjust the tension, simply remove the coned cap.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRENS 210RH WATERING CAN 10QT GALV W/RD HANDLES (210)
- TARPS NOW 5 ft x 10 ft Heavy Duty 30 Mil Tarp, Clear, Clear PVC, Mildew Resistant, Waterproof, UV Resistant (FS-CV30-0510)
- NATURE SPRING Collapsible Utility Wagon with Telescoping Handle, Heavy Duty Folding Wheeled Cart for Outdoor Use (558899KAL)
- SPRAYERS PLUS 2 gal. Acetone Compression Sprayer, 51" Hose Length (CS-20ACT)
- RICHELIEU HARDWARE (3-Pack) 4 1/2-inch (114 mm) Left Side Ball Bearing Wrap-Around Swing Clear Hinge, Brushed Nickel (64823NBSCBL)
- RICHELIEU HARDWARE 180° Glass-to-Glass Mount Adjustable Spring-Loaded Pool Gate Hinge, Stainless Steel (PGHGG180170)
- RICHELIEU HARDWARE 3 1/2-inch (89 mm) Right Side Ball Bearing Wrap-Around Swing Clear Hinge, Brushed Chrome (64821BCSCBR)
- RICHELIEU HARDWARE 4 1/2-inch (114 mm) Left Side Ball Bearing Wrap-Around Swing Clear Hinge, Brushed Chrome (64823BCSCB1L)
- RICHELIEU HARDWARE (3-Pack) 4 1/2-inch (114 mm) Left Side Half Surface Hinges, Primer coated (64823PMHBL)
- RICHELIEU HARDWARE 4-inch (102 mm) Left Side Ball Bearing Wrap-Around Swing Clear Hinge, Brushed Chrome (64822BCSCL)
- NATIONAL 3-1/2 In. Zinc Heavy-Duty Gate Hinge (N223875)
- Richelieu Hardware Gate Hinges