Shop All Dowel Pins
Richelieu Hardware
(8-Piece) Dowel Centers Set
Mfr # 2970405
Zoro # G101974931
product price: $7.85
/ea
Sold in multiples of 2 for $15.70
$15.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.75 in
- Length 3.75 in
- Overall Height 0.5 in
- Includes Dowel centers: 1/4 x 2, 5/16 x 2, 3/8 x 2, 1/2 x 2"
- Outside Diameter Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richelieu Hardware
- MFR # 2970405
- Zoro # G101974931
- UPC # 25104297002
- Country of Origin China
- Category Dowel Pins
Dimensions
Width | 2.75 in |
Length | 3.75 in |
Overall Height | 0.5 in |
Outside Diameter | Yes |
Height | 0.5 in |
Overall Length | 3.75 in |
Inside Diameter | Yes |
Overall Width | 2.75 in |
Details
Includes | Dowel centers: 1/4 x 2, 5/16 x 2, 3/8 x 2, 1/2 x 2" |
Weight | 0.0820 |
Color | Zinc |
Finish | Zinc |
Application | Drill one hole and insert the dowel center in the hole. Use the sharp point on the dowel center to mark the position of the hole on the second piece of wood. Template for Dowel Assembly. |
Material | Metal |
Description
A simple, quick, and accurate way to align holes when using dowels. Drill one hole and insert the dowel center in the hole. Use the sharp point on the dowel center to mark the position of the hole on the second piece of wood.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #14 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.025.0100)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 5-1/2" L, Stainless Steel 10 PK (50388)
- FASCOMP Hex Standoff, #10-32 Thrd Sz, 2 in L, Aluminum Plain, 1/2" Hex W (FC2329-1032-A)
- DISCO Alum Pop Rivet Assrtmnt Adj Yel Tray, C (8653YCP)
- NEWPORT FASTENERS 5/16 x 3 1/4" Dowel Pins/Alloy Steel/Bright Finish , 50PK (PINDOW025032P)
- ZORO SELECT Dowel Pin, Std, 3/32x1 1/4 L, PK5 (2MB20)
- ZORO SELECT Dowel Pin, Steel, Plain, 1in.dia., 6in.L (U39070.100.0600)
- NEWPORT FASTENERS 3/8 x 1" Spiral Groove Pull Out Dowel Pins/Alloy Steel/Bright Finish , 10PK (PINPOD030010P-SV)
- AMERICAN SOCKETS 3/8X2 DOWEL PIN EBONY FINISH BLK OX (3732PDE)
- G.L. HUYETT Dowel Pin Hardened, M16 x 26mm, AS PL (DOWMH-160-026)
- SUBURBAN BOLT AND SUPPLY M14 X 60 PULL DOWEL (A4550140060P)
- Richelieu Hardware Dowel Pins