Shop All Cabinet Handles & Pulls
Richelieu Hardware
7 9/16-inch (192 mm) Center to Center Champagne Bronze Contemporary Cabinet Pull
Mfr # BP7350192CHBRZ
Zoro # G703500989
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zamak
- Length 9.13 in
- Width 0.24 in
- Outer Mounting Hole Ctr. to Ctr. 7.56 in
- Includes 8/32 (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Richelieu Hardware
- MFR # BP7350192CHBRZ
- Zoro # G703500989
- UPC # 773199719922
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 9.13 in |
Width | 0.24 in |
Depth | 1.18 in |
Details
Color | Champagne Bronze_Champagne Bronze |
Material | Zamak |
Outer Mounting Hole Ctr. to Ctr. | 7.56 in |
Includes | 8/32 (Included) |
Description
This unique combination pull features a slender handle, rounded corners, and a wide base to add the perfect touch to any modern kitchen or bathroom. Please note that the screws included with the products are a standard size of 1-inch (25 mm) length, quadrex, pan head. They will fit with most of the popular melamine thicknesses, which range between 5/8-inches to 3/4-inches (16 mm to 19 mm).
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Electric Cylindrical Lock (YRD226-NR-619)
- INVISIDOOR Maple Outswing Jamb Accessory for 32 in. or 36 in. Bookcase Door (ID.JAM36OS.MA)
- FALCON Satin Chrome Privacy B301Q626 (B301Q626)
- CECO Door Frame, Type ST, Steel, 80 In H, 32 In W (FOO1738X-CU)
- RICHELIEU HARDWARE 7 9/16-inch (192 mm) Center to Center Matte Black Contemporary Cabinet Pull (BP7350192900)
- RICHELIEU HARDWARE 3 3/4-inch (96 mm) Center to Center Champagne Bronze Contemporary Cabinet Pull (BP734596CHBRZ)
- RICHELIEU HARDWARE 16-3/8 in. (416 mm) Center-to-Center Chrome Contemporary Drawer Pull (BP720416140)
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Honey Bronze Traditional Cabinet Pull (BP8855128HBRZ)
- RICHELIEU HARDWARE 3 3/4 in (96 mm) Center-to-Center Matte Black Contemporary Cabinet Pull (BP816096900)
- RICHELIEU HARDWARE 5 1/16-inch (128 mm) Center to Center Aurum Brushed Gold Traditional Cabinet Pull (BP8695128158)
- PATIOPLUS Cabinet Drop Pull; Venetian Bronze (PA119374)
- Richelieu Hardware Cabinet Handles & Pulls