Shop All Cabinet Handles & Pulls
Richelieu Hardware
7 9/16-inch (192 mm) Center to Center Aluminum Contemporary Edge Pull
Mfr # BP969619210
Zoro # G603501147
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Length 8.35 in
- Width 0.79 in
- Outer Mounting Hole Ctr. to Ctr. 7.56 in
- Includes Wood Screw (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richelieu Hardware
- MFR # BP969619210
- Zoro # G603501147
- UPC # 773199702672
- Country of Origin Taiwan, Province of China
- Category Cabinet Handles & Pulls
Dimensions
Length | 8.35 in |
Width | 0.79 in |
Depth | 1.73 in |
Details
Color | Satin Nickel_Satin Nickel |
Material | Aluminum |
Outer Mounting Hole Ctr. to Ctr. | 7.56 in |
Includes | Wood Screw (Included) |
Description
Contemporary Richelieu pull with metal edge. No need to shape your drawer fronts, these pulls will work like a charm! Please note that the screws included with the products are a standard size of 1-inch (25 mm) length, quadrex, pan head. They will fit with most of the popular melamine thicknesses, which range between 5/8-inches to 3/4-inches (16 mm to 19 mm).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Rubber Grommet Assortment, 125 Piece (TIT45214)
- GARLOCK Gasket, Ring, 5 In, Metal, Yellow (C000505001)
- ZORO SELECT Lever Lockset, Mechanical, GT Curved (GT176MIA613234ASA)
- ZORO SELECT Ext Spring, Ultra Precision, 4 1/2 OAL, PK3, Load (Lbs.): 18.8 (1NBE8)
- RICHELIEU HARDWARE 3 3/4 in (96 mm) Center-to-Center Champagne Bronze Contemporary Drawer Pull (BP42696CHBRZ)
- RICHELIEU HARDWARE 5-1/16 in. (128 mm) Center-to-Center Champagne Bronze Transitional Drawer Pull (BP8795128CHBRZ)
- RICHELIEU HARDWARE 7-9/16 in. (192 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP527192195)
- RICHELIEU HARDWARE 3-3/4 in. (96 mm) Center-to-Center Brushed Nickel Transitional Drawer Pull (BP707096195)
- RICHELIEU HARDWARE 7-9/16 in. (192 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP8160192195)
- RICHELIEU HARDWARE 16 3/8 in (416 mm) Champagne Bronze Contemporary Aluminum Edge Pull, Lincoln Collection (BP9898416CHBRZ)
- MNG 12" Oversized Vine Pull, Satin Antique Nickel (20221)
- Richelieu Hardware Cabinet Handles & Pulls