Shop All Depressed Center Wheels
Richelieu Hardware
4 1/2-inch (114 mm) Depressed Center Silicon Carbide Masonry Blade for Concrete, PK 6
Mfr # 976260
Zoro # G602446487
product price: $10.79
/pk 6, $1.80/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.25 in
- Abrasive Material Silicon Carbide
- Inside Diameter Yes
- Overall Length 4.5 in
- Outside Diameter Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richelieu Hardware
- MFR # 976260
- Zoro # G602446487
- UPC # 66366976267
- Country of Origin China
- Category Depressed Center Wheels
Dimensions
Inside Diameter | Yes |
Overall Length | 4.5 in |
Outside Diameter | Yes |
Overall Width | 4.5 in |
Length | 4.5 in |
Depth | 0.25 in |
Width | 4.5 in |
Details
Thickness | 0.25 in |
Abrasive Material | Silicon Carbide |
Application Surface | Concrete |
Material | Silicon Carbide |
Finish | Metal |
Color | Metal |
Weight | 2.0000 |
Application | - Used for cutting metals, stainless steels, and masonry at a 90° angle - Used for grinding with angle grinder, max 13 300 rpm |
Description
Type 27 depressed center bonded abrasive grinding wheels are extremely efficient at grinding steel bar, tubing, angle iron, and stainless steel. The grinding wheels are made with premium grade aluminum oxide grains. These efficient and economical metal grinding wheels are fast grinding and will increase the productivity of any metalworker, welder, or machine shop. WARNING: Improper use may cause wheel breakage and serious injury. Never use wheel on drills or pistol gripped air/electric sanders or tools not specifically designed for Type 1 wheels. Always use machine guard. Inspect wheel before use and discard if dropped or damaged. Never exceed maximum rpm. Never apply excessive force. Never use for side grinding. Comply with ANSI B7.1/OSHA/CSA regulations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 5" Resin Fiber Disc Tubro Style Plastic Backer With Mounting Nut (RFD-50PPT)
- CLESCO SS-016048-9PK Spiral Coated Abrasive Sanding Sleeve Assorted Grit (SS-016048-9PK)
- MIRKA Coarse Cut, PSA Disc, 6", P120, PK100 (40-341-120)
- MERIT Sanding Belt, 3/4 in W, 20 1/2 in L, Non-Woven, Aluminum Oxide, 150 Grit, Fine, Merit Surface Prep (08834194010)
- 3M CUBITRON Cut-Off Wheel, 60 Grit (90047)
- NORTON ABRASIVES Depressed Center Wheels, Type 28, 9 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (66252843237)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 7" Dia, 1/4" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (20080)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 7" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Zirconia Alumina (22614)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 5" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Zirconia Alumina (22612)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (66253007014)
- WEILER Weiler 804-56454 4-.50 in. X .25 in. Type 27 Grinding Wheel; A24R; .63 in.-11 A.H (804-56454)
- Richelieu Hardware Depressed Center Wheels