Shop All Depressed Center Wheels
Richelieu Hardware
4 1/2-inch (114 mm) Depressed Center Silicon Carbide Masonry Blade for Concrete, PK 12
Mfr # 974960
Zoro # G702446486
product price: $15.19
/pk 12, $1.27/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.13 in
- Abrasive Material Silicon Carbide
- Width 4.5 in
- Material Silicon Carbide
- Finish Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richelieu Hardware
- MFR # 974960
- Zoro # G702446486
- UPC # 66366974966
- Country of Origin China
- Category Depressed Center Wheels
Dimensions
Width | 4.5 in |
Overall Width | 4.5 in |
Depth | 0.13 in |
Outside Diameter | Yes |
Overall Length | 4.5 in |
Length | 4.5 in |
Inside Diameter | Yes |
Details
Thickness | 0.13 in |
Abrasive Material | Silicon Carbide |
Material | Silicon Carbide |
Finish | Metal |
Application | - Used for metals, stainless steels, and masonry - Used for grinding with angle grinder, max 13 300 rpm |
Weight | 1.9000 |
Application Surface | Concrete |
Color | Metal |
Description
Type 27A depressed center bonded abrasive masonry cut-off wheels are extremely efficient at cutting concrete brick, cinder block, cement, and paver stones. MIBRO cut-off wheels are made with a premium silicone carbide blend for faster cuts and longer life. These efficient, economical masonry cutting bonded abrasive wheels are fast cutting and will increase productivity. WARNING: Improper use may cause wheel breakage and serious injury. Never use wheel on drills or pistol gripped air/electric sanders or tools not specifically designed for Type 1 wheels. Always use machine guard. Inspect wheel before use and discard if dropped or damaged. Never exceed maximum rpm. Never apply excessive force. Never use for side grinding. Comply with ANSI B7.1/OSHA/CSA regulations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Fiber Disc, 4 1/2 in Dia, 7/8in Arbor (DW8308AL)
- UNEEDA Sanding Disc 5" FILMTEK Hook & Loop Grit #400 (M-172856)
- CGW ABRASIVES Depressed Ctr Whl, 5x1/4x7/8, T27 (37535)
- ALC Pressure Nozzle Kit (40292)
- REX CUT Sigma Green Max Grinding Wheel, 4-1/2x1/4x5/8-11", 36Grit (739150)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 in Dia, 0.25 in Thick, 5/8 in Arbor Hole Size, Aluminum Oxide (66252842011)
- CGW ABRASIVES Depressed Ctr Whl, 4.5x0.045x7/8, T27, Spr (45103)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.5 in Thick, 5/8"-11 Arbor Hole Size, Silicon Carbide (66261009650)
- 3M Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (51164)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 6 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size (66252843202)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 4-1/2" Dia, .095" Thick, 7/8" Arbor Hole Size (22320)
- Richelieu Hardware Depressed Center Wheels