Shop All Depressed Center Wheels
This Product is Discontinued
Richelieu Hardware
4 1/2-inch (114 mm) Depressed Center Aluminum Oxide Grinding Wheel for Metal, PK 10 (Discontinued)
Mfr # 976791
Zoro # G102446482
This Product is Discontinued
Key Features
- Thickness 0.25 in
- Abrasive Material Aluminum Oxide
- Weight 3.2200
- Finish Metal
- Application - Used for metals, stainless steels, and masonry - Used for grinding with angle grinder (max 13 300 rpm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Richelieu Hardware
- MFR # 976791
- Zoro # G102446482
- UPC # 66366976793
- Country of Origin China
- Category Depressed Center Wheels
Dimensions
Overall Width | 4.5 in |
Length | 4.5 in |
Outside Diameter | Yes |
Width | 4.5 in |
Overall Length | 4.5 in |
Depth | 0.25 in |
Inside Diameter | Yes |
Details
Thickness | 0.25 in |
Abrasive Material | Aluminum Oxide |
Weight | 3.2200 |
Finish | Metal |
Application | - Used for metals, stainless steels, and masonry - Used for grinding with angle grinder (max 13 300 rpm) |
Application Surface | Metal |
Material | Aluminum Oxide |
Color | Metal |
Description
Type 27 depressed center bonded abrasive grinding wheels are extremely efficient at grinding steel bar, tubing, angle iron, and stainless steel. The grinding wheels are made with premium grade aluminum oxide grains. These efficient and economical metal grinding wheels are fast grinding and will increase the productivity of any metalworker, welder, or machine shop. WARNING: Improper use may cause wheel breakage and serious injury. Never use wheel on drills or pistol gripped air/electric sanders or tools not specifically designed for Type 1 wheels. Always use machine guard. Inspect wheel before use and discard if dropped or damaged. Never exceed maximum rpm. Never apply excessive force. Never use for side grinding. Comply with ANSI B7.1/OSHA/CSA regulations.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.