Shop All Angle Clamps
Richelieu Hardware
3/8-inch to 1-inch (10 mm to 25 mm) Corner Clamp, PK 2
Mfr # 3051404
Zoro # G401974921
product price: $15.69
/pk 2, $7.85/ea
$15.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Clamping Capacity 0.38 in to 1 in
- Height 2.2 in
- Inside Diameter Yes
- Overall Width 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richelieu Hardware
- MFR # 3051404
- Zoro # G401974921
- UPC # 25104305103
- Country of Origin Canada
- Category Angle Clamps
Dimensions
Height | 2.2 in |
Inside Diameter | Yes |
Overall Width | 2.25 in |
Overall Height | 2.2 in |
Length | 3.25 in |
Width | 2.25 in |
Outside Diameter | Yes |
Overall Length | 3.25 in |
Details
Material | Plastic |
Clamping Capacity | 0.38 in to 1 in |
Color | Black, Green, Orange |
Includes | Corner Clamp - 2 Pieces |
Clamp Type | Angle Clamps |
Application | With a clamping range of 3/8 in (76.2 mm) to 1 in (25.4 mm) these clamps are perfect for use with picture frames. |
Finish | Black, Green, Orange |
For Use With | Perfect for use with picture frames. |
Weight | 0.3600 |
Description
Need to clamp smaller pieces of wood together at a 90° angle? These simple spring-loaded clamps are the answer. With a clamping range of 3/8 in (9.52 mm) to 1 in (25.4 mm) these clamps are perfect for use with picture frames. The self-centering spring-loaded guides allow for simple and easy very-fine adjustment and help ensure that everything lines up perfectly and square every time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO 3 Fluted Spiral Pointed Plug Super Hss Hardslick Coated (O1403)
- STARRETT Band Saw Blade, 12 ft. 6" L, 3/4" W, 14 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91621-12-06)
- DE-STA-CO Toggle Clamp, Hold Down, 750 Lbs, Neoprene (309-U)
- LENOX Band Saw Blade, 5 ft. 7-1/2 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel (85951D2B51715)
- BESSEY Angle Clamp, 90 deg, 9-1/2 in Cap (WSM-12)
- VAST Right Angle Clamp 2-1/2", Hot Dip, PK10 (V116 2-1/2HDG-10)
- BESSEY Angle Clamp, Die Cast, 90 deg. (WS-3+2K)
- WILTON Angle Clamp, 90 Deg, 4-3/8 In Miter (64002)
- BIG HORN 4 Inch Jaw 90 Degree Welder Molding Angle Corner Clamp Bench Vise (19304)
- WOLFCRAFT Quick-Release 90 Degree Angle and Corner Clamp (3415405)
- WILTON Angle Clamp, 90 Deg, 3-11/32 In Miter (64000)
- Richelieu Hardware Clamps