Shop All Cable Sleeves
Richelieu Hardware
30 in to 84 in (762 mm to 2130 mm) Cable Management Spine, Silver
Mfr # 663000106
Zoro # G303076280
product price: $95.19
/ea
Free Shipping & Returns
$95.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Width 3.62
- Height 84.02
- Weight 2.17
- Finish Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richelieu Hardware
- MFR # 663000106
- Zoro # G303076280
- UPC # 773199824893
- Country of Origin China
- Category Cable Sleeves
Dimensions
Width | 3.62 |
Height | 84.02 |
Depth | 3.62 |
Details
Color | Silver |
Weight | 2.17 |
Finish | Silver |
Material | ABS |
Description
Plastic spiral designed to guide and conceal wires and cables. Can be installed at the base of a desk or any work surface. Adjustable height of 30 in to 84 in (762 mm to 2130 mm).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 20 VA, Not Rated, Not Rated, 24V AC, 208V AC (TR20VA002)
- PARTNERS BRAND UV Cable Ties, 40#, 6", Black, 1000/Case (CTUV640)
- DIVERSIFIED ELECTRONICS Current Monitor 120V-Ac Other Relay (CMB-120-AFA-1)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 38 A, Reversing: No (3RT20281AK60)
- TECHFLEX Sleeving, 1.250 In., 100 ft., Black (FWN1.25BK)
- ELECTRIDUCT Large Hook Channel Cable Raceway- 36" x 1 Piece- Black (SR-ED-H3-LG-BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/2" x 25ft- White (BS-XO-050-25BP-WT)
- TECHFLEX Sleeving, 0.500 In., 100 ft., Black (FGN0.50BK100)
- TECHFLEX Exhaust/Header Wrap, 2" x 25 ft., Natural (HFN2.00NT25)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-075-50)
- ELECTRIDUCT Industral Grade Nylon Braided Sleeving- 1.75" x 25FT (BSNY-J-175-25)
- Richelieu Hardware Cable Sleeves