Shop All Gate Hinges
Richelieu Hardware
(3-Pack) 4 1/2-inch (114 mm) Left Side Half Surface Hinges, Primer coated
Mfr # 64823PSHBL
Zoro # G803435020
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2.01
- Height 4.5
- Weight 3.272465
- Material Steel
- Color Primed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richelieu Hardware
- MFR # 64823PSHBL
- Zoro # G803435020
- UPC # 62703009926
- Country of Origin China
- Category Gate Hinges
Dimensions
Width | 2.01 |
Height | 4.5 |
Depth | 0.13 |
Details
Weight | 3.272465 |
Material | Steel |
Color | Primed |
Includes | Screw/Nail |
Description
Surface door hinges are perfect for residential or commercial doors. The unique design allows for maximum clearance by moving the hinge barrel and door edge out of the doorway. This type of hinge has additional clearance, making it easier to move furniture and other large items through the door opening.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET RGM132 New Universal Rubber / Fiber Gasket Material Roll 10" X 27" 1/32" Thick (OTK20-0032)
- HASTINGS HOME Bamboo Bathmat Natural Wooden Non-Slip Roll Up Lattice Design for Indoor or Outdoor Bathtub, Sauna (369464LIO)
- FELCO 221 Series Curved Lopper (F221-80)
- JOBES Organic Vegetable Spikes (06028)
- RICHELIEU HARDWARE (3-Pack) 4 1/2-inch (114 mm) Right Side Half Surface Hinges, Primer coated (64823PSHBR)
- RICHELIEU HARDWARE 4 1/2-inch (114 mm) Wrap-Around Swing Clear Spring Hinge, Brushed Chrome (65823BCSCB)
- RICHELIEU HARDWARE 4 1/2-inch (114 mm) Left Side Ball Bearing Wrap-Around Swing Clear Hinge, Brushed Chrome (64823BCSCB1L)
- RICHELIEU HARDWARE 180° Glass-to-Glass Mount Adjustable Spring-Loaded Pool Gate Hinge, Stainless Steel (PGHGG180170)
- RICHELIEU HARDWARE 4 1/2-inch (114 mm) Right Side Ball Bearing Wrap-Around Swing Clear Hinge, Brushed Nickel (64823NBSCB1R)
- RICHELIEU HARDWARE (3-Pack) 4 1/2-inch (114 mm) Left Side Half Surface Hinges, Primer coated (64823PMHBL)
- NATIONAL MFG/SPECTRUM BRANDS HHI 312 Zinc Gate Hinge (N223-875)
- Richelieu Hardware Gate Hinges