Shop All Locking Clamps
This Product is Discontinued
Richelieu Hardware
2-inch (51 mm) Diamond Ratcheting Clamp (Discontinued)
Mfr # 3632405
Zoro # G201974923
This Product is Discontinued
Key Features
- Overall Length 11.42 in
- Material Plastic
- Finish Black, Green, Yellow
- Height 1.13 in
- Outside Diameter Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richelieu Hardware
- MFR # 3632405
- Zoro # G201974923
- UPC # 25104363233
- Country of Origin China
- Category Locking Clamps
Dimensions
Overall Length | 11.42 in |
Height | 1.13 in |
Outside Diameter | Yes |
Width | 5.91 in |
Overall Width | 5.91 in |
Length | 11.42 in |
Inside Diameter | Yes |
Overall Height | 1.13 in |
Details
Material | Plastic |
Finish | Black, Green, Yellow |
For Use With | The diamond-shaped arms of these ratcheting clamps are perfect for reaching over irregularly-shaped objects. |
Clamping Capacity | 2 in |
Clamp Type | Spring Clamps |
Application | The diamond-shaped arms of these ratcheting clamps are perfect for reaching over irregularly-shaped objects. The patented design allows for the release trigger to be conveniently located at the top of the clamp. No need to try and squeeze a finger between the two handles to release. |
Weight | 0.5500 |
Color | Black, Green, Yellow |
Description
The diamond-shaped arms of these ratcheting clamps are perfect for reaching over irregularly-shaped objects. The durable metal ratcheting mechanism allows just the right amount of pressure to be exerted to deftly hold an item in place for gluing, or aggressively secure wood in place for machining. The patented design allows for the release trigger to be conveniently located at the top of the clamp, so there is no need to try and squeeze a finger between the two handles to release. Strong and durable with exacting clamping pressure, these convenient clamps are perfect for small clamping projects around the workshop or home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.