Shop All Gate Hinges
Richelieu Hardware
180° Glass-to-Glass Mount Adjustable Spring-Loaded Pool Gate Hinge, Stainless Steel
Mfr # PGHGG180170
Zoro # G303434981
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Width 1.57
- Weight 2.59
- Color Stainless Steel
- Material Stainless Steel: 316
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richelieu Hardware
- MFR # PGHGG180170
- Zoro # G303434981
- UPC # 773199662662
- Country of Origin China
- Category Gate Hinges
Dimensions
Width | 1.57 |
Length | 4.17 |
Height | 3.94 |
Details
Finish | Stainless Steel |
Weight | 2.59 |
Color | Stainless Steel |
Material | Stainless Steel: 316 |
Description
180° Pool Gate Hinge with adjustable tension, designed to open outward and be installed on an adjacent glass panel. In order to adjust the tension, simply remove the coned cap.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Bale Point 39" long 1.375" Diameter 22mm Nut (BP13839)
- LANDSCAPERS SELECT Coupling Hose 5/8-3/4In Female (GC533)
- MTD Nut-Push 3/4 Id (726-04035)
- GARDMAN URN BLACKSMITH PATIO (W22 R954)
- RICHELIEU HARDWARE 90° Wall-to-Glass/Post-to-Glass Mount Adjustable Spring-Loaded Pool Gate Hinge, Stainless Steel (PGHSQPG03170)
- RICHELIEU HARDWARE (3-Pack) 4 1/2-inch (114 mm) Left Side Ball Bearing Wrap-Around Swing Clear Hinge, Brushed Nickel (64823NBSCBL)
- RICHELIEU HARDWARE 4 1/2-inch (114 mm) Right Side Ball Bearing Wrap-Around Swing Clear Hinge, Brushed Nickel (64823NBSCB1R)
- RICHELIEU HARDWARE (3-Pack) 4 1/2-inch (114 mm) Left Side Half Surface Hinges, Primer coated (64823PMHBL)
- RICHELIEU HARDWARE 3 1/2-inch (89 mm) Right Side Ball Bearing Wrap-Around Swing Clear Hinge, Brushed Chrome (64821BCSCBR)
- RICHELIEU HARDWARE 4 1/2-inch (114 mm) Left Side Ball Bearing Wrap-Around Swing Clear Hinge, Brushed Nickel (64823NBSCB1L)
- Richelieu Hardware Gate Hinges