Shop All Fencing Hardware
Richelieu Hardware
180° Glass Connector with Square Ends, Stainless Steel
Mfr # HRGCS6536180170
Zoro # G203435019
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel: 316
- Width 1.17
- Height 1.77
- Length 3.74
- Color Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richelieu Hardware
- MFR # HRGCS6536180170
- Zoro # G203435019
- UPC # 773199694793
- Country of Origin China
- Category Fencing Hardware
Dimensions
Width | 1.17 |
Height | 1.77 |
Length | 3.74 |
Details
Material | Stainless Steel: 316 |
Color | Stainless Steel |
Finish | Stainless Steel |
Weight | 1.1 |
Description
This 180° glass connector with square ends is designed to connect two glass panels in a continuous line in a safety glass barrier around a pool or patio. Made of stainless steel, the connector is ideal for all indoor and outdoor glass guardrail projects, such as staircases and balustrades. The connector provides a clear and open view by minimizing visual obstructions, and comes with an optional safety pin to hold the glass in place and prevent it from sliding.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTIFLEX Plastiflex ST1550 1.5 in. x 50 ft. Vacuum Hose (ST1550)
- MAXPOWER MULCH SET POULAN 42"" (561713X)
- ECHO Backpack Blower, 651 cfm, 233 mph, 25 lb (PB-755ST)
- FASTENERS UNLIMITED Fasteners Unlimited 003-55 Command Electronics Clearance Light - Amber Light (003-55)
- RICHELIEU HARDWARE 90° Post-to-Glass/Wall-to-Glass Magnetic Pool Gate Latch, Stainless Steel (PGLSQPG170)
- RICHELIEU HARDWARE Side-Pull Magnetic Safety Pool Gate Latch, Black (PGLM90)
- ALEKO ETL Listed Accessories Kit & Swing Gate Opener for Dual Swing Gates up to 1300 lbs (GG1300UACC-UNB)
- NUVO IRON 4in. x 4in. Low Profile Eazy Cap. Copper. Fits over 6in x 6in nominal posts (PCP25COP)
- DARE PRODUCTS 48 BLK StepIn Post (2400)
- ZAREBA Insulator Wood Post Ring Black (IWSIRB-Z)
- LOCKEY USA Lockey Sumo Double Sided Gravity Gate Latch (SGL-DS*)
- Richelieu Hardware Fencing Hardware